Shop All Bushings & Torque Arm Kits
Formsprag
Torque Arm
Mfr # TA400
Zoro # G808641761
product price: $707.99
/ea
Free Shipping & Returns
$707.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FSO, HPI, HSB
- Product Type FSO Torque Arm
- Overall Width 0.38 in
- Bolt Circle Diameter 2.875 in
- Mount Hole Center-to-Center Width 2.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Formsprag
- MFR # TA400
- Zoro # G808641761
- Country of Origin United States
- Category Bushings & Torque Arm Kits
Dimensions
Overall Width | 0.38 in |
Bolt Circle Diameter | 2.875 in |
Mount Hole Center-to-Center Width | 2.875 in |
Overall Length | 9.63 in |
Mount Hole Center-to-Center Length | 2.875 in |
Overall Height | 3.5 in |
Details
For Use With | FSO, HPI, HSB |
Item | Torque Arm |
Product Type | FSO Torque Arm |
Includes | Torque Arm & Mounting Bolts |
Description
Torque Arm, Product Type FSO Torque Arm, Overall Length 9.63 in, Overall Width 0.38 in, Overall Height 3.5 in, Input Voltage Not Applicable, Output Voltage Not Applicable, Frequency Not Applicable, Mounting Location Clutch, For Use With FSO, HPI, HSB, Compatible Brake Grainger Part Number Not Applicable, Compatible Brake Manufacturer Part Number Not Applicable, Bolt Circle Diameter 2.875 in, Includes Torque Arm & Mounting Bolts, Motor Frame Designation Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-3329B, Tapered Roller Bearing 4 Od, Trb Single Cup Flanged 4 Od, 3329B (3329B)
- BUNTING BEARINGS Flanged Bearing, I.D. 5/8, L 5/8, PK3 (EXEF101210)
- NTN NTN 6203 2RS, RadialDeep Groove Ball Brg 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, NTN 6203 2RS (6203 2RS)
- MILTON Mini Low Pressure Regulator, 1/4" NPT (S-1146)
- JIE DRIVES 30 Torque Arm (30 Torque Arm)
- WORLDWIDE ELECTRIC Worldwide Electric Torque Arm For CALM Series 75mm Aluminum Worm Gear Reducer (CALM75-TA)
- WINSMITH Torque Arm Kit, For Use With E30MWSS (E30MWSS, Torque Arm Kit)
- WINSMITH Bushing Kit, Dia.1.25 In, Use With E20MWSS (E20MWSS, 1.25 Inch Dia Bore)
- WORLDWIDE ELECTRIC SMR7-TA, Torque Arm for a Size 7 Shaft Mount Reducer (SMR7-TA)
- DODGE Renewal Parts, Txt-Tdt3 Red Bush Backup Plate, 243308 (243308)
- Formsprag Gear Drives & Speed Reducers