Shop All Brakes and Clutches
Formsprag
Sprag Clutch
Mfr # CL42155-7GR
Zoro # G508637064
original price:
$2,567.45
5% off
new price: $2,431.99
/ea
Free Shipping & Returns
$2,431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HPI series
- Application Backstopping, Indexing, Overrunning
- Color Gray
- Maximum Speed 2,200 RPM
- Static Torque 2,250 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Formsprag
- MFR # CL42155-7GR
- Zoro # G508637064
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Bolt Circle Diameter | 4.75 in |
Bore Size | 1 1/2 in |
Keyway Width | 3/8 in |
Mount Hole Center-to-Center Width | 4.75 in |
Outside Diameter | 5.38 in |
Overall Height | 5 3/8 in |
Mount Hole Center-to-Center Length | 4.75 in |
Keyway Depth | 3/16 in |
Overall Length | 3.75 in |
Overall Width | 5.38 in |
Details
Item | Sprag Clutch |
For Use With | HPI series |
Application | Backstopping, Indexing, Overrunning |
Color | Gray |
Maximum Speed | 2,200 RPM |
Static Torque | 2,250 ft-lb |
Clutch/Brake Type | Sprag |
Mounting Orientation | Horizontal |
Minimum Ambient Temperature | 20 Degrees F |
Enclosure Type | Totally Enclosed |
Standards | AS 9100 Rev. D, ISO 9001: 2015 |
Maximum Ambient Temperature | 150 Degrees F |
Automatic Reset | Yes |
Description
Sprag Clutch, Clutch/Brake Type Sprag, Coil Voltage Not Applicable, Operating Voltage Not Applicable, Enclosure Type Totally Enclosed, Static Torque 2,250 ft-lb, Motor Frame Designation Not Applicable, Horsepower @ RPM Not Applicable, Shaft Diameter Not Applicable, Maximum Speed 2,200 RPM, Mounting Location Shaft Extension, For Use With HPI series, Shaft Length Not Applicable, Automatic Reset Yes, Bolt Circle Diameter 4.75 in, Lead Length Not Applicable, Outside Diameter 5.38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Python Hose Clamp, 3 1/4 to 4 1/4" (PY-6031)
- BOSTON GEAR SpurGear, 32DP, 20PA, 32Teeth, Brass (Y3232)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Jic X 1/2" Male Pipe, Straight (2404-08-08)
- SKF SKF 6204 2RS1/C3, Single Row Ball Bearings (6204 2RS1/C3)
- DAYTON Brake, Motor (5X400)
- WARNER ELECTRIC Clutch/Brake Control, 120VAC, 90VDC (CBC-150-1)
- DAYTON Brake, Magnetic, Dripproof, Torque 10 Ft-Lb (2LYT9)
- DAYTON Brake, End Mount Disc, Torque 15 Ft.-Lb (5URA7)
- MORSE Pb Series Cam Clutch, PB-8A CLUTCH 1.00B LH (PB-8A CLUTCH 1.00B LH)
- DAYTON Brake, Motor, 6 Ft Lb (3M366)
- WARNER ELECTRIC C-Face Brake, Torque 16 Ft-Lb, 90 DC (EM50-20-90)
- Formsprag Definite Purpose Motors