Shop All Brakes and Clutches
Formsprag
Sprag Clutch
Mfr # CL42155-3GR
Zoro # G008637069
original price:
$2,567.45
5% off
Free Shipping & Returns
$2,431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HPI series
- Application Backstopping, Indexing, Overrunning
- Color Gray
- Enclosure Type Totally Enclosed
- Keyway Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Formsprag
- MFR # CL42155-3GR
- Zoro # G008637069
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Keyway Width | 3/8 in |
Overall Height | 5 3/8 in |
Mount Hole Center-to-Center Length | 4.75 in |
Overall Width | 5.38 in |
Outside Diameter | 5.38 in |
Mount Hole Center-to-Center Width | 4.75 in |
Bolt Circle Diameter | 4.75 in |
Bore Size | 1 5/8 in |
Overall Length | 3.75 in |
Keyway Depth | 3/16 in |
Details
Item | Sprag Clutch |
For Use With | HPI series |
Application | Backstopping, Indexing, Overrunning |
Color | Gray |
Enclosure Type | Totally Enclosed |
Maximum Speed | 2,200 RPM |
Clutch/Brake Type | Sprag |
Mounting Orientation | Horizontal |
Standards | AS 9100 Rev. D, ISO 9001: 2015 |
Static Torque | 2,250 ft-lb |
Minimum Ambient Temperature | 20 Degrees F |
Automatic Reset | Yes |
Maximum Ambient Temperature | 150 Degrees F |
Description
Sprag Clutch, Clutch/Brake Type Sprag, Coil Voltage Not Applicable, Operating Voltage Not Applicable, Enclosure Type Totally Enclosed, Static Torque 2,250 ft-lb, Motor Frame Designation Not Applicable, Horsepower @ RPM Not Applicable, Shaft Diameter Not Applicable, Maximum Speed 2,200 RPM, Mounting Location Shaft Extension, For Use With HPI series, Shaft Length Not Applicable, Automatic Reset Yes, Bolt Circle Diameter 4.75 in, Lead Length Not Applicable, Outside Diameter 5.38 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Needle Brg, Drawn Cup, Bore 0.500 In (SCE86)
- EATON Lug and Cable Kit, 4 Cables (EML30)
- PARKER Air Cylinder, 3/4 in Bore, 4 in Stroke, Round Body Double Acting (0.75DPSRM04.00)
- DAYTON Conduit Box Kit (M1760013.00)
- WARNER ELECTRIC C-Face Brake, Torque 30 Ft-Lb, 24 DC (EM100-20-24)
- DAYTON Brake, Motor (4Z447)
- WARNER ELECTRIC C-Face Brake, Torque 30 Ft-Lb, 24 DC (EM180-20-24)
- WARNER ELECTRIC C-Face Brake, Torque 95 Ft-Lb, 90 DC (EM210-20)
- DAYTON Brake, Magnetic, Watertight, Torque 3 Ft-Lb (2LYU1)
- DAYTON Brake, End Mount Disc, Torque 15 Ft.-Lb (5URA7)
- DAYTON Brake, Motor (5X400)
- Formsprag Definite Purpose Motors