Shop All Brakes and Clutches
Formsprag
Sprag Clutch
Mfr # CL42154-2GR
Zoro # G608637070
original price:
$2,032.57
5% off
new price: $1,924.99
/ea
Free Shipping & Returns
$1,924.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HPI series
- Color Gray
- Application Backstopping, Indexing, Overrunning
- Bore Size 1 1/4 in
- Overall Length 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Formsprag
- MFR # CL42154-2GR
- Zoro # G608637070
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Bore Size | 1 1/4 in |
Overall Length | 3.5 in |
Mount Hole Center-to-Center Width | 3.625 in |
Keyway Depth | 1/8 in |
Overall Width | 4.25 in |
Outside Diameter | 4.25 in |
Overall Height | 4 1/4 in |
Mount Hole Center-to-Center Length | 3.625 in |
Bolt Circle Diameter | 3.625 in |
Keyway Width | 1/4 in |
Details
Item | Sprag Clutch |
For Use With | HPI series |
Color | Gray |
Application | Backstopping, Indexing, Overrunning |
Enclosure Type | Totally Enclosed |
Maximum Ambient Temperature | 150 Degrees F |
Static Torque | 1,175 ft-lb |
Standards | AS 9100 Rev. D, ISO 9001: 2015 |
Maximum Speed | 2,500 RPM |
Clutch/Brake Type | Sprag |
Automatic Reset | Yes |
Mounting Orientation | Horizontal |
Minimum Ambient Temperature | 20 Degrees F |
Description
Sprag Clutch, Clutch/Brake Type Sprag, Coil Voltage Not Applicable, Operating Voltage Not Applicable, Enclosure Type Totally Enclosed, Static Torque 1,175 ft-lb, Motor Frame Designation Not Applicable, Horsepower @ RPM Not Applicable, Shaft Diameter Not Applicable, Maximum Speed 2,500 RPM, Mounting Location Shaft Extension, For Use With HPI series, Shaft Length Not Applicable, Automatic Reset Yes, Bolt Circle Diameter 3.625 in, Lead Length Not Applicable, Outside Diameter 4.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI 2/B72 75Inch Outside Length, 2 Ribs (2RB72)
- FESTO Push-In L-Fitting, Rotatable QSRL-1/4-6 (QSRL-1/4-6)
- BESTORQ L Timing Belts (210L100)
- NTN Flange Bearing, 2-Bolt, Ball, 1" Bore (ZUCNFL205-16)
- DAYTON Brake, Magnetic, Torque 15 Ft-Lb, Dripproof (5URA8)
- MORSE Nss Series Cam Clutch, NSS-12 CLUTCH (NSS-12 CLUTCH)
- WARNER ELECTRIC C-Face Brake, Torque 30 Ft-Lb, 24 DC (EM180-20-24)
- DAYTON Brake, Magnetic, Dripproof, Torque 10 Ft-Lb (2LYT6)
- DAYTON Brake, Magnetic Disc, Torque 6 Ft-Lb (2LYU9)
- WARNER ELECTRIC Clutch/Brake, Torque 22 Ft-Lb, 90 VDC (EP-400-90V)
- DAYTON Brake, Magnetic, Watertight, Torque 3 Ft-Lb (2LYU1)
- Formsprag Brakes and Clutches