Shop All Brakes and Clutches
Formsprag
Sprag Clutch
Mfr # CL42153-3GR
Zoro # G008637076
original price:
$1,617.39
5% off
new price: $1,531.99
/ea
Free Shipping & Returns
$1,531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HPI series
- Color Gray
- Application Backstopping, Indexing, Overrunning
- Bore Size 1/2 in
- Automatic Reset Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Formsprag
- MFR # CL42153-3GR
- Zoro # G008637076
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Bore Size | 1/2 in |
Mount Hole Center-to-Center Length | 2.875 in |
Overall Width | 3.5 in |
Overall Length | 2.75 in |
Keyway Width | 1/8 in |
Outside Diameter | 3.5 in |
Mount Hole Center-to-Center Width | 2.875 in |
Keyway Depth | 1/16 in |
Overall Height | 3 1/2 in |
Bolt Circle Diameter | 2.875 in |
Details
Item | Sprag Clutch |
For Use With | HPI series |
Color | Gray |
Application | Backstopping, Indexing, Overrunning |
Automatic Reset | Yes |
Maximum Ambient Temperature | 150 Degrees F |
Static Torque | 300 ft-lb |
Clutch/Brake Type | Sprag |
Enclosure Type | Totally Enclosed |
Mounting Orientation | Horizontal |
Standards | AS 9100 Rev. D, ISO 9001: 2015 |
Minimum Ambient Temperature | 20 Degrees F |
Maximum Speed | 2,800 RPM |
Description
Sprag Clutch, Clutch/Brake Type Sprag, Coil Voltage Not Applicable, Operating Voltage Not Applicable, Enclosure Type Totally Enclosed, Static Torque 300 ft-lb, Motor Frame Designation Not Applicable, Horsepower @ RPM Not Applicable, Shaft Diameter Not Applicable, Maximum Speed 2,800 RPM, Mounting Location Shaft Extension, For Use With HPI series, Shaft Length Not Applicable, Automatic Reset Yes, Bolt Circle Diameter 2.875 in, Lead Length Not Applicable, Outside Diameter 3.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 1" Hose Dia., 50 ft. Length, 1250 psi (TMP-N-650)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, 60 Series (H4-62)
- TRITAN Needle Brg, Drawn Cup, Bore 1.500 In (J2420 OH)
- FESTO Shock Absorber YSRW-12-20 (YSRW-12-20)
- DAYTON Brake, End Mount Disc, Torque 15 Ft.-Lb (5URA7)
- WARNER ELECTRIC Clutch/Brake Control, 120VAC, 90VDC (CBC-150-1)
- DAYTON Brake, Magnetic Disc, Torque 3 Ft-Lb (2LYU8)
- DAYTON Brake, Motor (4Z447)
- WARNER ELECTRIC C-Face Brake, Torque 16 Ft-Lb, 90 DC (EM50-20-90)
- WARNER Magentic 24V Electric Brake (5370-631-010)
- WARNER ELECTRIC C-Face Brake, Torque 30 Ft-Lb, 24 DC (EM100-20-24)
- Formsprag Brakes and Clutches