Shop All Brakes and Clutches
Formsprag
Sprag Clutch
Mfr # CL42153-2GR
Zoro # G108637068
original price:
$1,617.39
5% off
new price: $1,531.99
/ea
Free Shipping & Returns
$1,531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HPI series
- Application Backstopping, Indexing, Overrunning
- Color Gray
- Maximum Speed 2,800 RPM
- Clutch/Brake Type Sprag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Formsprag
- MFR # CL42153-2GR
- Zoro # G108637068
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Mount Hole Center-to-Center Length | 2.875 in |
Bolt Circle Diameter | 2.875 in |
Overall Height | 3 1/2 in |
Outside Diameter | 3.5 in |
Mount Hole Center-to-Center Width | 2.875 in |
Keyway Width | 3/16 in |
Bore Size | 3/4 in |
Overall Length | 2.75 in |
Overall Width | 3.5 in |
Keyway Depth | 3/32 in |
Details
Item | Sprag Clutch |
For Use With | HPI series |
Application | Backstopping, Indexing, Overrunning |
Color | Gray |
Maximum Speed | 2,800 RPM |
Clutch/Brake Type | Sprag |
Static Torque | 300 ft-lb |
Maximum Ambient Temperature | 150 Degrees F |
Automatic Reset | Yes |
Mounting Orientation | Horizontal |
Standards | AS 9100 Rev. D, ISO 9001: 2015 |
Minimum Ambient Temperature | 20 Degrees F |
Enclosure Type | Totally Enclosed |
Description
Sprag Clutch, Clutch/Brake Type Sprag, Coil Voltage Not Applicable, Operating Voltage Not Applicable, Enclosure Type Totally Enclosed, Static Torque 300 ft-lb, Motor Frame Designation Not Applicable, Horsepower @ RPM Not Applicable, Shaft Diameter Not Applicable, Maximum Speed 2,800 RPM, Mounting Location Shaft Extension, For Use With HPI series, Shaft Length Not Applicable, Automatic Reset Yes, Bolt Circle Diameter 2.875 in, Lead Length Not Applicable, Outside Diameter 3.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BELTS BY TIMKEN Power-Wedge Cog-Belt Heavy Duty V-Belt, 5V Section, 5/8 in W Top, 160.5 in L Outside, 17/32 in THK (5VX1600)
- BESTORQ Banded Belt, 77 in Outside Length, 21/32 in Top Width, 2 Ribs (2/B74)
- CLIMAX METAL PRODUCTS 2C-075 Two-Piece Clamping Collar (2C-075)
- NOVAFLEX 1-7/8" ID x 3 ft EPDM Marine Exhaust Hose 250 PSI BK (45DU79)
- WARNER Magentic 24V Electric Brake (5370-631-010)
- WARNER ELECTRIC Clutch/Brake, Torque 30 Ft-Lb, 90 DC (UM100-1020-90)
- DAYTON Brake, Magnetic Disc, Torque 3 Ft-Lb (2LYU8)
- DAYTON Brake, Motor, 3 Ft Lb (6K233)
- DAYTON Brake, Motor (5X400)
- DAYTON Brake, Magnetic Disc, Torque 10 Ft-Lb (2LYV1)
- WARNER ELECTRIC C-Face Brake, Torque 30 Ft-Lb, 24 DC (EM100-20-24)
- Formsprag Definite Purpose Motors