Shop All Brakes and Clutches
Formsprag
Sprag Clutch
Mfr # CL42153-1GR
Zoro # G108637082
original price:
$1,617.39
5% off
new price: $1,531.99
/ea
Free Shipping & Returns
$1,531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HPI series
- Application Backstopping, Indexing, Overrunning
- Color Gray
- Minimum Ambient Temperature 20 Degrees F
- Bolt Circle Diameter 2.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Formsprag
- MFR # CL42153-1GR
- Zoro # G108637082
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Bolt Circle Diameter | 2.875 in |
Overall Height | 3 1/2 in |
Bore Size | 5/8 in |
Overall Width | 3.5 in |
Outside Diameter | 3.5 in |
Mount Hole Center-to-Center Length | 2.875 in |
Keyway Width | 3/16 in |
Overall Length | 2.75 in |
Mount Hole Center-to-Center Width | 2.875 in |
Keyway Depth | 3/32 in |
Details
Item | Sprag Clutch |
For Use With | HPI series |
Application | Backstopping, Indexing, Overrunning |
Color | Gray |
Minimum Ambient Temperature | 20 Degrees F |
Maximum Speed | 2,800 RPM |
Automatic Reset | Yes |
Maximum Ambient Temperature | 150 Degrees F |
Clutch/Brake Type | Sprag |
Standards | AS 9100 Rev. D, ISO 9001: 2015 |
Static Torque | 300 ft-lb |
Mounting Orientation | Horizontal |
Enclosure Type | Totally Enclosed |
Description
Sprag Clutch, Clutch/Brake Type Sprag, Coil Voltage Not Applicable, Operating Voltage Not Applicable, Enclosure Type Totally Enclosed, Static Torque 300 ft-lb, Motor Frame Designation Not Applicable, Horsepower @ RPM Not Applicable, Shaft Diameter Not Applicable, Maximum Speed 2,800 RPM, Mounting Location Shaft Extension, For Use With HPI series, Shaft Length Not Applicable, Automatic Reset Yes, Bolt Circle Diameter 2.875 in, Lead Length Not Applicable, Outside Diameter 3.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hand Crank Hose Reel, 1-1/2x100 (1185-2024)
- PARKER Hydraulic Hose Crimp Machine, Portable (82C-061L)
- DAYTON A61 V-Belt, 63" Outside Length, 1/2" Top Width, 1 Ribs (6A150)
- KINGFISHER Grease Fitting, 1/8-28, PK10 (3ANZ4)
- WARNER ELECTRIC C-Face Brake, Torque 16 Ft-Lb, 24 DC (EM50-20-24)
- WARNER ELECTRIC Conduit Box (5370-101-042)
- DAYTON Brake, Magnetic, Watertight, Torque 3 Ft-Lb (2LYU1)
- WARNER ELECTRIC Clutch/Brake, Torque 16 Ft-Lb, 90 DC (UM180-1020-90)
- DAYTON Brake, Magnetic, Dripproof, Torque 10 Ft-Lb (2LYT9)
- WARNER ELECTRIC C-Face Brake, Torque 30 Ft-Lb, 24 DC (EM180-20-24)
- MORSE M Series Cam Clutch, MG500A-G 1-1/4FB CL (MG500A-G 1-1/4FB CL)
- Formsprag Definite Purpose Motors