Shop All Brakes and Clutches
Formsprag
Sprag Clutch
Mfr # CL41346-1GRRH
Zoro # G708637062
original price:
$1,178.03
4% off
new price: $1,119.99
/ea
Free Shipping & Returns
$1,119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HPI series
- Application Backstopping, Overrunning
- Color Gray
- Overall Width 2.88 in
- Automatic Reset Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Formsprag
- MFR # CL41346-1GRRH
- Zoro # G708637062
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Overall Width | 2.88 in |
Overall Length | 3.19 in |
Bore Size | 3/4 in |
Overall Height | 2 22/25 in |
Keyway Depth | 1/16 in |
Outside Diameter | 2.88 in |
Keyway Width | 3/16 in |
Details
Item | Sprag Clutch |
For Use With | HPI series |
Application | Backstopping, Overrunning |
Color | Gray |
Automatic Reset | Yes |
Minimum Ambient Temperature | 20 Degrees F |
Standards | AS 9100 Rev. D, ISO 9001: 2015 |
Static Torque | 300 ft-lb |
Clutch/Brake Type | Sprag |
Resistance Properties | Scratch Resistant |
Mounting Orientation | Horizontal |
Maximum Speed | 1,950 RPM |
Enclosure Type | Totally Enclosed |
Maximum Ambient Temperature | 150 Degrees F |
Description
Sprag Clutch, Clutch/Brake Type Sprag, Coil Voltage Not Applicable, Operating Voltage Not Applicable, Enclosure Type Totally Enclosed, Static Torque 300 ft-lb, Motor Frame Designation Not Applicable, Horsepower @ RPM Not Applicable, Shaft Diameter Not Applicable, Maximum Speed 1,950 RPM, Mounting Location Shaft Extension, For Use With HPI series, Shaft Length Not Applicable, Automatic Reset Yes, Bolt Circle Diameter Not Applicable, Lead Length Not Applicable, Outside Diameter 2.88 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO Air Hose 1" x 50 Ft. Coupled 200 psi (10AH100AC)
- SMC Speed Control Valve, 4mm Tube, 1/8 In (AS2002F-04)
- CONTINENTAL CONTITECH 4/3VX475 Banded Cogged V-Belt, 47-1/2" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX475)
- FLORIDA PNEUMATIC Rotor Blade Single (FP95K-3011B16)
- DAYTON Brake, Magnetic, Torque 15 Ft-Lb, Dripproof (5URA8)
- WARNER ELECTRIC Clutch/Brake Control, 120VAC, 90VDC (CBC-150-1)
- WARNER ELECTRIC C-Face Brake, Torque 95 Ft-Lb, 90 DC (EM210-20)
- DAYTON Brake, Magnetic, Dripproof, Torque 10 Ft-Lb (2LYT6)
- DAYTON Brake, End Mount Disc, Torque 15 Ft.-Lb (5URA7)
- MORSE Nss Series Cam Clutch, NSS-12 CLUTCH (NSS-12 CLUTCH)
- DAYTON Brake, Magnetic, Dripproof, Torque 6 Ft-Lb (2LYT8)
- Formsprag Definite Purpose Motors