Shop All Brakes and Clutches
Formsprag
Sprag Clutch
Mfr # CL41346-1GRLH
Zoro # G408637072
original price:
$1,178.03
4% off
new price: $1,119.99
/ea
Free Shipping & Returns
$1,119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HPI series
- Application Backstopping, Overrunning
- Color Gray
- Bore Size 3/4 in
- Automatic Reset Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Formsprag
- MFR # CL41346-1GRLH
- Zoro # G408637072
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Bore Size | 3/4 in |
Keyway Width | 3/16 in |
Overall Width | 2.88 in |
Overall Height | 2 22/25 in |
Outside Diameter | 2.88 in |
Overall Length | 3.19 in |
Keyway Depth | 1/16 in |
Details
Item | Sprag Clutch |
For Use With | HPI series |
Application | Backstopping, Overrunning |
Color | Gray |
Automatic Reset | Yes |
Minimum Ambient Temperature | 20 Degrees F |
Mounting Orientation | Horizontal |
Static Torque | 300 ft-lb |
Standards | AS 9100 Rev. D, ISO 9001: 2015 |
Enclosure Type | Totally Enclosed |
Resistance Properties | Scratch Resistant |
Clutch/Brake Type | Sprag |
Maximum Ambient Temperature | 150 Degrees F |
Maximum Speed | 1,950 RPM |
Description
Sprag Clutch, Clutch/Brake Type Sprag, Coil Voltage Not Applicable, Operating Voltage Not Applicable, Enclosure Type Totally Enclosed, Static Torque 300 ft-lb, Motor Frame Designation Not Applicable, Horsepower @ RPM Not Applicable, Shaft Diameter Not Applicable, Maximum Speed 1,950 RPM, Mounting Location Shaft Extension, For Use With HPI series, Shaft Length Not Applicable, Automatic Reset Yes, Bolt Circle Diameter Not Applicable, Lead Length Not Applicable, Outside Diameter 2.88 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Poly Rib J Belt, 29.5 in. EL-6 Rib (295J6)
- PIX Belt, A Kevlar, 1/2 x 66 in. OC (A64K)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1" Bore (3FCN5)
- TITAN PRO Motor Dual Run Cap, 35/3 MFD, 370-440V (TRCFD353)
- DAYTON Brake, Magnetic Disc, Torque 6 Ft-Lb (2LYU9)
- DAYTON Brake, Motor (4Z447)
- DAYTON Brake, End Mount, Torque 6 Ft-Lb, Dripproof (5URA1)
- DAYTON Brake, Magnetic, Dripproof, Torque 10 Ft-Lb (2LYT6)
- WARNER ELECTRIC Clutch/Brake, Torque 22 Ft-Lb, 90 VDC (EP-400-90V)
- WARNER ELECTRIC Clutch/Brake, Torque 16 Ft-Lb, 90 DC (UM50-1020-90)
- WARNER ELECTRIC C-Face Brake, Torque 16 Ft-Lb, 24 DC (EM50-20-24)
- Formsprag Definite Purpose Motors