Shop All Brakes and Clutches
Formsprag
Sprag Clutch
Mfr # CL41326-1GRRH
Zoro # G808637061
original price:
$966.62
5% off
new price: $914.99
/ea
Free Shipping & Returns
$914.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HPI series
- Color Gray
- Application Backstopping, Overrunning
- Bore Size 5/8 in
- Clutch/Brake Type Sprag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Formsprag
- MFR # CL41326-1GRRH
- Zoro # G808637061
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Bore Size | 5/8 in |
Outside Diameter | 2 in |
Keyway Depth | 3/32 in |
Overall Height | 2 in |
Overall Width | 2 in |
Keyway Width | 3/16 in |
Overall Length | 2.75 in |
Details
Item | Sprag Clutch |
For Use With | HPI series |
Color | Gray |
Application | Backstopping, Overrunning |
Clutch/Brake Type | Sprag |
Standards | AS 9100 Rev. D, ISO 9001: 2015 |
Automatic Reset | Yes |
Minimum Ambient Temperature | 20 Degrees F |
Static Torque | 110 ft-lb |
Enclosure Type | Totally Enclosed |
Maximum Speed | 1,950 RPM |
Resistance Properties | Scratch Resistant |
Maximum Ambient Temperature | 150 Degrees F |
Mounting Orientation | Horizontal |
Description
Sprag Clutch, Clutch/Brake Type Sprag, Coil Voltage Not Applicable, Operating Voltage Not Applicable, Enclosure Type Totally Enclosed, Static Torque 110 ft-lb, Motor Frame Designation Not Applicable, Horsepower @ RPM Not Applicable, Shaft Diameter Not Applicable, Maximum Speed 1,950 RPM, Mounting Location Shaft Extension, For Use With HPI series, Shaft Length Not Applicable, Automatic Reset Yes, Bolt Circle Diameter Not Applicable, Lead Length Not Applicable, Outside Diameter 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QS-G3/4-22 (QS-G3/4-22)
- QA1 Male Stud Rod End, RH, 5/16-24 (CMR5S)
- D&D 1482mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA1482)
- CONTINENTAL CONTITECH 2/B118 Banded V-Belt, 121" Outside Length, 1-21/64" Top Width, 2 Ribs (2/B118)
- DAYTON Brake, Magnetic, Watertight, Torque 6 Ft-Lb (2LYU2)
- DAYTON Brake, Motor, 6 Ft Lb (3M366)
- DAYTON Brake, Motor (5X400)
- DAYTON Brake, End Mount, Torque 6 Ft-Lb, Dripproof (5URA1)
- DAYTON Brake, End Mount, Torque 15 Ft-Lb (5URA3)
- DAYTON Brake, Magnetic, Dripproof, Torque 10 Ft-Lb (2LYT6)
- WARNER ELECTRIC Clutch/Brake Control, 120VAC, 90VDC (CBC-150-1)
- Formsprag Definite Purpose Motors