Shop All Brakes and Clutches
Formsprag
Sprag Clutch
Mfr # CL41326-10GRRH
Zoro # G108637075
original price:
$966.62
5% off
new price: $914.99
/ea
Free Shipping & Returns
$914.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HPI series
- Application Backstopping, Overrunning
- Color Gray
- Bore Size 1/2 in
- Outside Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Formsprag
- MFR # CL41326-10GRRH
- Zoro # G108637075
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Bore Size | 1/2 in |
Outside Diameter | 2 in |
Keyway Width | 3/16 in |
Overall Width | 2 in |
Keyway Depth | 3/32 in |
Overall Height | 2 in |
Overall Length | 2.75 in |
Details
Item | Sprag Clutch |
For Use With | HPI series |
Application | Backstopping, Overrunning |
Color | Gray |
Enclosure Type | Totally Enclosed |
Resistance Properties | Scratch Resistant |
Maximum Ambient Temperature | 150 Degrees F |
Standards | AS 9100 Rev. D, ISO 9001: 2015 |
Automatic Reset | Yes |
Mounting Orientation | Horizontal |
Clutch/Brake Type | Sprag |
Minimum Ambient Temperature | 20 Degrees F |
Maximum Speed | 1,950 RPM |
Static Torque | 110 ft-lb |
Description
Sprag Clutch, Clutch/Brake Type Sprag, Coil Voltage Not Applicable, Operating Voltage Not Applicable, Enclosure Type Totally Enclosed, Static Torque 110 ft-lb, Motor Frame Designation Not Applicable, Horsepower @ RPM Not Applicable, Shaft Diameter Not Applicable, Maximum Speed 1,950 RPM, Mounting Location Shaft Extension, For Use With HPI series, Shaft Length Not Applicable, Automatic Reset Yes, Bolt Circle Diameter Not Applicable, Lead Length Not Applicable, Outside Diameter 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Hex Socket Head Male Adapter, 3/8 in. (KQ2S11-36AS)
- AIGNEP USA Elbow Connector, 41/64" Hex, 1/2" Tube (85110-08-04)
- BESTORQ Bestorq Timing Belt Model 550-5M-20 - 21.65 in Outside Length - 0.59 in Top Width (550-5M-20)
- CONTINENTAL Air Hose, 1/2" ID x 15 ft., Gray (IGGY05030-15-G)
- DAYTON Brake, Magnetic, Torque 15 Ft-Lb, Dripproof (5URA8)
- WARNER ELECTRIC Clutch/Brake, Torque 22 Ft-Lb, 90 VDC (EP-400-90V)
- DAYTON Brake, Motor, 3 Ft Lb (6K233)
- WARNER ELECTRIC C-Face Brake, Torque 16 Ft-Lb, 24 DC (EM50-20-24)
- DAYTON Brake, Magnetic, Dripproof, Torque 10 Ft-Lb (2LYT9)
- MORSE M Series Cam Clutch, MG500A-G 1-1/4FB CL (MG500A-G 1-1/4FB CL)
- WARNER ELECTRIC Conduit Box (5370-101-042)
- Formsprag Definite Purpose Motors