Shop All Brakes and Clutches
Formsprag
Sprag Clutch
Mfr # CL41326-10GRLH
Zoro # G908637077
original price:
$966.62
5% off
new price: $914.99
/ea
Free Shipping & Returns
$914.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HPI series
- Color Gray
- Application Backstopping, Overrunning
- Automatic Reset Yes
- Enclosure Type Totally Enclosed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Formsprag
- MFR # CL41326-10GRLH
- Zoro # G908637077
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Bore Size | 1/2 in |
Keyway Depth | 3/32 in |
Overall Height | 2 in |
Overall Width | 2 in |
Outside Diameter | 2 in |
Overall Length | 2.75 in |
Keyway Width | 3/16 in |
Details
Item | Sprag Clutch |
For Use With | HPI series |
Color | Gray |
Application | Backstopping, Overrunning |
Automatic Reset | Yes |
Enclosure Type | Totally Enclosed |
Maximum Speed | 1,950 RPM |
Mounting Orientation | Horizontal |
Standards | AS 9100 Rev. D, ISO 9001: 2015 |
Maximum Ambient Temperature | 150 Degrees F |
Minimum Ambient Temperature | 20 Degrees F |
Resistance Properties | Scratch Resistant |
Clutch/Brake Type | Sprag |
Static Torque | 110 ft-lb |
Description
Sprag Clutch, Clutch/Brake Type Sprag, Coil Voltage Not Applicable, Operating Voltage Not Applicable, Enclosure Type Totally Enclosed, Static Torque 110 ft-lb, Motor Frame Designation Not Applicable, Horsepower @ RPM Not Applicable, Shaft Diameter Not Applicable, Maximum Speed 1,950 RPM, Mounting Location Shaft Extension, For Use With HPI series, Shaft Length Not Applicable, Automatic Reset Yes, Bolt Circle Diameter Not Applicable, Lead Length Not Applicable, Outside Diameter 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Vbelt, A99, 101" L, 1/2" W (816Y08)
- REELCRAFT Swivel Kit 3/4X3/4 Npt Viton (S602026-2)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Straight Union (7305X04X04)
- TB WOODS V-Belt Sheave, Classical, 8.6 dia. x 5B-SF (865B)
- WARNER ELECTRIC C-Face Brake, Torque 16 Ft-Lb, 24 DC (EM50-20-24)
- DAYTON Brake, Magnetic, Torque 15 Ft-Lb, Dripproof (5URA8)
- DAYTON Brake, Magnetic, Dripproof, Torque 10 Ft-Lb (2LYT9)
- DAYTON Brake, Motor, 6 Ft Lb (1L389)
- WARNER ELECTRIC Conduit Box (5370-101-042)
- DAYTON Brake, Magnetic Disc, Torque 3 Ft-Lb (2LYU8)
- MORSE M Series Cam Clutch, MG500A-G 1-1/4FB CL (MG500A-G 1-1/4FB CL)
- Formsprag Brakes and Clutches