Shop All Brakes and Clutches
Formsprag
Sprag Clutch
Mfr # CL41325-1GRRH
Zoro # G308637080
original price:
$892.75
5% off
new price: $844.99
/ea
Free Shipping & Returns
$844.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HPI series
- Application Backstopping, Overrunning
- Color Gray
- Maximum Ambient Temperature 150 Degrees F
- Enclosure Type Totally Enclosed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Formsprag
- MFR # CL41325-1GRRH
- Zoro # G308637080
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Keyway Depth | 1/16 in |
Bore Size | 3/8 in |
Overall Width | 1.63 in |
Keyway Width | 1/8 in |
Outside Diameter | 1.63 in |
Overall Length | 1.88 in |
Overall Height | 1 63/100 in |
Details
Item | Sprag Clutch |
For Use With | HPI series |
Application | Backstopping, Overrunning |
Color | Gray |
Maximum Ambient Temperature | 150 Degrees F |
Enclosure Type | Totally Enclosed |
Standards | AS 9100 Rev. D, ISO 9001: 2015 |
Mounting Orientation | Horizontal |
Resistance Properties | Scratch Resistant |
Static Torque | 40 ft-lb |
Maximum Speed | 1,950 RPM |
Clutch/Brake Type | Sprag |
Minimum Ambient Temperature | 20 Degrees F |
Automatic Reset | Yes |
Description
Sprag Clutch, Clutch/Brake Type Sprag, Coil Voltage Not Applicable, Operating Voltage Not Applicable, Enclosure Type Totally Enclosed, Static Torque 40 ft-lb, Motor Frame Designation Not Applicable, Horsepower @ RPM Not Applicable, Shaft Diameter Not Applicable, Maximum Speed 1,950 RPM, Mounting Location Shaft Extension, For Use With HPI series, Shaft Length Not Applicable, Automatic Reset Yes, Bolt Circle Diameter Not Applicable, Lead Length Not Applicable, Outside Diameter 1.63 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Two Groove Cast Iron Sheave, 1 3/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 3.15-in. OD (2BK30 X 1 3/8)
- MILLENNIUM FILTER Hydraulic Filter, replaces FILTERMART F96518K3V, Pressure Line, 3 micron (ZX-F96518K3V)
- AMETEK Replacement Motor Brush Set, 240 VAC, PK2 (833474-51)
- DAYTON B48 V-Belt, 51" Outside Length, 21/32" Top Width, 1 Ribs (3X474)
- WARNER Magentic 24V Electric Brake (5370-631-010)
- DAYTON Brake, Magnetic, Dripproof, Torque 10 Ft-Lb (2LYT9)
- DAYTON Brake, Motor, 6 Ft Lb (3M366)
- WARNER ELECTRIC C-Face Brake, Torque 16 Ft-Lb, 24 DC (EM50-20-24)
- MORSE M Series Cam Clutch, MG500A-G 1-1/4FB CL (MG500A-G 1-1/4FB CL)
- DAYTON Brake, Motor (5X400)
- WARNER ELECTRIC Clutch/Brake Control (CBC-150-2)
- Formsprag Definite Purpose Motors