Shop All Brakes and Clutches
Formsprag
Sprag Clutch
Mfr # CL41325-1GRLH
Zoro # G008637083
original price:
$892.75
5% off
new price: $844.99
/ea
Free Shipping & Returns
$844.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HPI series
- Color Gray
- Application Backstopping, Overrunning
- Keyway Depth 1/16 in
- Mounting Orientation Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Formsprag
- MFR # CL41325-1GRLH
- Zoro # G008637083
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Keyway Depth | 1/16 in |
Overall Length | 1.88 in |
Keyway Width | 1/8 in |
Bore Size | 3/8 in |
Overall Width | 1.63 in |
Outside Diameter | 1.63 in |
Overall Height | 1 63/100 in |
Details
Item | Sprag Clutch |
For Use With | HPI series |
Color | Gray |
Application | Backstopping, Overrunning |
Mounting Orientation | Horizontal |
Maximum Speed | 1,950 RPM |
Enclosure Type | Totally Enclosed |
Minimum Ambient Temperature | 20 Degrees F |
Static Torque | 40 ft-lb |
Maximum Ambient Temperature | 150 Degrees F |
Automatic Reset | Yes |
Standards | AS 9100 Rev. D, ISO 9001: 2015 |
Clutch/Brake Type | Sprag |
Resistance Properties | Scratch Resistant |
Description
Sprag Clutch, Clutch/Brake Type Sprag, Coil Voltage Not Applicable, Operating Voltage Not Applicable, Enclosure Type Totally Enclosed, Static Torque 40 ft-lb, Motor Frame Designation Not Applicable, Horsepower @ RPM Not Applicable, Shaft Diameter Not Applicable, Maximum Speed 1,950 RPM, Mounting Location Shaft Extension, For Use With HPI series, Shaft Length Not Applicable, Automatic Reset Yes, Bolt Circle Diameter Not Applicable, Lead Length Not Applicable, Outside Diameter 1.63 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 93 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (6Z821)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (405507SC)
- THERMOID 3/4" ID x 10 ft NBR Gasoline Pump Hose 200 PSI BK (22762481101)
- CONTINENTAL 3/8" x 50' Green EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZG03830-50-13)
- WARNER ELECTRIC Clutch/Brake, Torque 22 Ft-Lb, 90 VDC (EP-400-90V)
- DAYTON Brake, Magnetic, Torque 15 Ft-Lb, Dripproof (5URA8)
- WARNER ELECTRIC Clutch/Brake, Torque 16 Ft-Lb, 90 DC (UM50-1020-90)
- DAYTON Brake, Magnetic Disc, Torque 10 Ft-Lb (2LYV1)
- WARNER ELECTRIC Conduit Box (5370-101-042)
- WARNER ELECTRIC Clutch/Brake Control (CBC-150-2)
- STEARNS 182TC-256TC/UC 25LB-FT 480/575V-AC ELECTRIC BRAKE (1087031A0ENF)
- Formsprag Brakes and Clutches