Shop All Brakes and Clutches
Formsprag
Sprag Clutch
Mfr # CL41290-1GRRH
Zoro # G308637073
original price:
$1,363.96
5% off
new price: $1,291.99
/ea
Free Shipping & Returns
$1,291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HPI series
- Color Gray
- Application Backstopping, Overrunning
- Standards AS 9100 Rev. D, ISO 9001: 2015
- Maximum Ambient Temperature 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Formsprag
- MFR # CL41290-1GRRH
- Zoro # G308637073
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Overall Height | 3 1/4 in |
Keyway Width | 1/4 in |
Keyway Depth | 1/8 in |
Overall Width | 3.25 in |
Outside Diameter | 3.25 in |
Bore Size | 1 in |
Overall Length | 3.56 in |
Details
Item | Sprag Clutch |
For Use With | HPI series |
Color | Gray |
Application | Backstopping, Overrunning |
Standards | AS 9100 Rev. D, ISO 9001: 2015 |
Maximum Ambient Temperature | 150 Degrees F |
Clutch/Brake Type | Sprag |
Resistance Properties | Scratch Resistant |
Maximum Speed | 1,650 RPM |
Automatic Reset | Yes |
Static Torque | 450 ft-lb |
Enclosure Type | Totally Enclosed |
Minimum Ambient Temperature | 20 Degrees F |
Mounting Orientation | Horizontal |
Description
Sprag Clutch, Clutch/Brake Type Sprag, Coil Voltage Not Applicable, Operating Voltage Not Applicable, Enclosure Type Totally Enclosed, Static Torque 450 ft-lb, Motor Frame Designation Not Applicable, Horsepower @ RPM Not Applicable, Shaft Diameter Not Applicable, Maximum Speed 1,650 RPM, Mounting Location Shaft Extension, For Use With HPI series, Shaft Length Not Applicable, Automatic Reset Yes, Bolt Circle Diameter Not Applicable, Lead Length Not Applicable, Outside Diameter 3.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2''-RED MPTII-300 PSI (7094-50304)
- DIXON Barbed Hose Fitting, Hose ID 5", N/A (STV50)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 80BS18 2 7/16 (80BS18 2 7/16)
- ZORO SELECT Hose Clamp, 1 to 3 In, SAE 40, SS, PK10 (6740170)
- WARNER ELECTRIC C-Face Brake, Torque 16 Ft-Lb, 90 DC (EM50-20-90)
- WARNER ELECTRIC Clutch/Brake, Torque 16 Ft-Lb, 90 DC (UM180-1020-90)
- WARNER ELECTRIC Conduit Box (5370-101-042)
- MORSE M Series Cam Clutch, MG500A-G 1-1/4FB CL (MG500A-G 1-1/4FB CL)
- DAYTON Brake, Motor, 3 Ft Lb (6K233)
- DAYTON Brake, Motor (4Z447)
- WARNER ELECTRIC Clutch/Brake Control (CBC-150-2)
- Formsprag Brakes and Clutches