Shop All Brakes and Clutches
Formsprag
Sprag Clutch
Mfr # CL41290-1GRLH
Zoro # G708637079
original price:
$1,363.96
5% off
new price: $1,291.99
/ea
Free Shipping & Returns
$1,291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HPI series
- Application Backstopping, Overrunning
- Color Gray
- Enclosure Type Totally Enclosed
- Resistance Properties Scratch Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Formsprag
- MFR # CL41290-1GRLH
- Zoro # G708637079
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Keyway Depth | 1/8 in |
Overall Length | 3.56 in |
Keyway Width | 1/4 in |
Bore Size | 1 in |
Overall Width | 3.25 in |
Overall Height | 3 1/4 in |
Outside Diameter | 3.25 in |
Details
Item | Sprag Clutch |
For Use With | HPI series |
Application | Backstopping, Overrunning |
Color | Gray |
Enclosure Type | Totally Enclosed |
Resistance Properties | Scratch Resistant |
Clutch/Brake Type | Sprag |
Mounting Orientation | Horizontal |
Minimum Ambient Temperature | 20 Degrees F |
Maximum Speed | 1,650 RPM |
Maximum Ambient Temperature | 150 Degrees F |
Static Torque | 450 ft-lb |
Automatic Reset | Yes |
Standards | AS 9100 Rev. D, ISO 9001: 2015 |
Description
Sprag Clutch, Clutch/Brake Type Sprag, Coil Voltage Not Applicable, Operating Voltage Not Applicable, Enclosure Type Totally Enclosed, Static Torque 450 ft-lb, Motor Frame Designation Not Applicable, Horsepower @ RPM Not Applicable, Shaft Diameter Not Applicable, Maximum Speed 1,650 RPM, Mounting Location Shaft Extension, For Use With HPI series, Shaft Length Not Applicable, Automatic Reset Yes, Bolt Circle Diameter Not Applicable, Lead Length Not Applicable, Outside Diameter 3.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 3.95 in OD (BK40)
- SMC Speed Control Valve, 5/16 In Tube, 3/8 In (AS3201F-N03-09S)
- BOSTON GEAR WormGear, 6DP, 14.5PA, 30Teeth, RH, Bronze (GB1081)
- INGERSOLL-RAND V-Belt, 47.5 (39204730)
- DAYTON Brake, End Mount, Torque 6 Ft-Lb, Dripproof (5URA1)
- WARNER ELECTRIC C-Face Brake, Torque 30 Ft-Lb, 24 DC (EM100-20-24)
- DAYTON Brake, Magnetic, Watertight, Torque 6 Ft-Lb (2LYU2)
- STEARNS 182TC-256TC/UC 25LB-FT 480/575V-AC ELECTRIC BRAKE (1087031A0ENF)
- WARNER Magentic 24V Electric Brake (5370-631-010)
- DAYTON Brake, Magnetic Disc, Torque 1.5 Ft-Lb (2LYV2)
- DAYTON Brake, Motor, 6 Ft Lb (1L389)
- Formsprag Brakes and Clutches