Shop All Brakes and Clutches
Formsprag
Sprag Clutch
Mfr # CL41225-1GRLH
Zoro # G508637071
original price:
$1,409.81
5% off
new price: $1,334.99
/ea
Free Shipping & Returns
$1,334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HPI series
- Application Backstopping, Overrunning
- Color Gray
- Static Torque 675 ft-lb
- Outside Diameter 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Formsprag
- MFR # CL41225-1GRLH
- Zoro # G508637071
- Country of Origin United States
- Category Brakes and Clutches
Dimensions
Outside Diameter | 3.75 in |
Overall Length | 3.5 in |
Keyway Width | 5/16 in |
Overall Height | 3 3/4 in |
Keyway Depth | 5/32 in |
Overall Width | 3.75 in |
Bore Size | 1 1/4 in |
Details
Item | Sprag Clutch |
For Use With | HPI series |
Application | Backstopping, Overrunning |
Color | Gray |
Static Torque | 675 ft-lb |
Maximum Speed | 1,250 RPM |
Mounting Orientation | Horizontal |
Resistance Properties | Scratch Resistant |
Standards | AS 9100 Rev. D, ISO 9001: 2015 |
Maximum Ambient Temperature | 150 Degrees F |
Automatic Reset | Yes |
Clutch/Brake Type | Sprag |
Enclosure Type | Totally Enclosed |
Minimum Ambient Temperature | 20 Degrees F |
Description
Sprag Clutch, Clutch/Brake Type Sprag, Coil Voltage Not Applicable, Operating Voltage Not Applicable, Enclosure Type Totally Enclosed, Static Torque 675 ft-lb, Motor Frame Designation Not Applicable, Horsepower @ RPM Not Applicable, Shaft Diameter Not Applicable, Maximum Speed 1,250 RPM, Mounting Location Shaft Extension, For Use With HPI series, Shaft Length Not Applicable, Automatic Reset Yes, Bolt Circle Diameter Not Applicable, Lead Length Not Applicable, Outside Diameter 3.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 12 # of Teeth (50B12F-1 1/4)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 51" (B51)
- GATES Metric-Power V-Belts, XPZ812 (XPZ812)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-1/4 In, SS (1L723)
- DAYTON Brake, Magnetic, Dripproof, Torque 6 Ft-Lb (2LYT8)
- DAYTON Brake, Magnetic Disc, Torque 10 Ft-Lb (2LYV1)
- DAYTON Brake, Magnetic, Dripproof, Torque 10 Ft-Lb (2LYT9)
- WARNER ELECTRIC C-Face Brake, Torque 16 Ft-Lb, 24 DC (EM50-20-24)
- WARNER ELECTRIC Clutch/Brake, Torque 16 Ft-Lb, 90 DC (UM50-1020-90)
- DAYTON Brake, End Mount, Torque 15 Ft-Lb (5URA3)
- WARNER ELECTRIC C-Face Brake, Torque 95 Ft-Lb, 90 DC (EM210-20)
- Formsprag Definite Purpose Motors