Shop All Automotive Clutch Parts
Formsprag
Shaftmount Gearbox Backstop, Size 244092
Mfr # CL4605-7A-1FD
Zoro # G9140894
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number TDT415, TDT425
- For Use With Shaft Mount Gearboxes
- Fits Brand ABB, Dodge
- Includes Key, Snap Ring
- Shaft Dia. (In.) 0.9706
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Formsprag
- MFR # CL4605-7A-1FD
- Zoro # G9140894
- UPC # 884107875767
- Country of Origin United States
- Category Automotive Clutch Parts
Dimensions
Shaft Dia. (In.) | 0.9706 |
Details
For Use With Mfr. Model Number | TDT415, TDT425 |
For Use With | Shaft Mount Gearboxes |
Fits Brand | ABB, Dodge |
Item | Shaftmount Gearbox Backstop |
Includes | Key, Snap Ring |
Application | Airlines, Military |
Clutch/Brake Type | Formsprag Clutch |
Standards | AS9100D, ISO 9001:2015 |
Description
Shaftmount Gearbox Backstop, Clutch/Brake Type Formsprag Clutch, For Use With Shaft Mount Gearboxes, Includes Key, Snap Ring, Application Airlines, Military, Standards AS9100D, ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS Wing- Ding Spoon Dolly (1056)
- WALKER EXHAUST EXHAUST TAIL PIPE (66044)
- ESCO/EQUIPMENT SUPPLY CO Jack, Forklift, 7.5 tons Lifting Capacity (10437)
- BEP MARINE BEP Pro Installer 400A EZ-Mount On/Off Battery Switch - MC10 (770-EZ)
- BOSTON GEAR I/P Oil Seal (J00334)
- BOSTON GEAR Xg2Z40 Ept Gearing Gasket (XG2Z-40)
- SKF Clutch Pilot Bearing, B657 (B657)
- MOTORMITE Clutch Adjuster With Mechanical Linkage, 14555 (14555)
- DODGE Vsc Mounted Ball Bearings & Inserts, P2B-VSC-108 (P2B-VSC-108)
- DODGE Vsc Mounted Ball Bearings & Inserts, F2B-VSC-104S (F2B-VSC-104S)
- BOSCH Pilot Bearing Puller 1/2" To 1-1/2" (7318)
- Formsprag Automotive Clutch Parts