Shop All Automotive Clutch Parts
Formsprag
Shaftmount Gearbox Backstop, Size 243106
Mfr # CL4605-2-3FD
Zoro # G9140860
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Key, Snap Ring
- For Use With Shaft Mount Gearboxes
- For Use With Mfr. Model Number TXT309A, TXT315A, TXT325A
- Fits Brand ABB, Dodge
- Shaft Dia. (In.) 0.7938
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Formsprag
- MFR # CL4605-2-3FD
- Zoro # G9140860
- UPC # 884107875750
- Country of Origin United States
- Category Automotive Clutch Parts
Dimensions
Shaft Dia. (In.) | 0.7938 |
Details
Includes | Key, Snap Ring |
For Use With | Shaft Mount Gearboxes |
For Use With Mfr. Model Number | TXT309A, TXT315A, TXT325A |
Fits Brand | ABB, Dodge |
Item | Shaftmount Gearbox Backstop |
Application | Airlines, Military |
Standards | AS9100D, ISO 9001:2015 |
Clutch/Brake Type | Formsprag Clutch |
Description
Shaftmount Gearbox Backstop, Clutch/Brake Type Formsprag Clutch, For Use With Shaft Mount Gearboxes, Includes Key, Snap Ring, Application Airlines, Military, Standards AS9100D, ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUROLATOR Purolator L14476 Purolator Premium Engine Protection Oil Filter (L14476)
- K40 ANTENNAS & ACCESSORIES Antenna, Open Helical, 48inH (K40BCMAX)
- BUYERS PRODUCTS Full Radius Poly Fender to fit 16-1/2 Inch Dual Wheels (8590017)
- PARKER Manifold, Nylon, 3.98 in. L (24M-4-4)
- DAYTON Rotating Disc (H050028-001)
- DODGE Vsc Mounted Ball Bearings & Inserts, F2B-VSC-104S (F2B-VSC-104S)
- PIONEER CABLE Clutch Release Fork, Cf-101 (CF-101)
- MARTIN SPROCKET & GEAR Torque Limiter Clutch, TT35BS 1 (TT35BS 1)
- DODGE Vsc Mounted Ball Bearings & Inserts, F4B-VSC-100 (F4B-VSC-100)
- OUTLAW RACING OEM Style Clutch Lever Polished (OR2291)
- KOP-FLEX KOP-FLEX CX32510 TYPE BS SHR BOLT FLANGE SIZE 2.5 SLEEVE (CX32510)
- Formsprag Automotive Clutch Parts