Shop All Automotive Clutch Parts
Formsprag
OSHA Cover
Mfr # AC33596
Zoro # G108665115
product price: $948.99
/ea
Free Shipping & Returns
$948.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FSO and HPI Clutches
- Includes Cover and Fasteners
- Mount Hole Center-to-Center Width 4.75 in
- Overall Height 5.25 in
- For Environment Abrasive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Formsprag
- MFR # AC33596
- Zoro # G108665115
- Country of Origin United States
- Category Automotive Clutch Parts
Dimensions
Mount Hole Center-to-Center Width | 4.75 in |
Overall Height | 5.25 in |
Mount Hole Center-to-Center Length | 4.75 in |
Overall Length | 1.5 in |
Overall Width | 5.25 in |
Bolt Circle Diameter | 4.75 in |
Details
For Use With | FSO and HPI Clutches |
Item | OSHA Cover |
Includes | Cover and Fasteners |
For Environment | Abrasive |
Product Type | FSO OSHA Cover |
Description
OSHA Cover, Product Type FSO OSHA Cover, Overall Length 1.5 in, Overall Width 5.25 in, Overall Height 5.25 in, Input Voltage Not Applicable, Output Voltage Not Applicable, Frequency Not Applicable, Mounting Location Clutch, For Use With FSO and HPI Clutches, Compatible Brake Grainger Part Number Not Applicable, Compatible Brake Manufacturer Part Number Not Applicable, Bolt Circle Diameter 4.75 in, For Environment Abrasive, Includes Cover and Fasteners, Motor Frame Designation Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Recovery Strap, 6Inx20Ft, Yellow (RS1806NGX20)
- ILC Replacement For FLOW RITE BAMS630 (BA-MS-630)
- SPARTAN POWER 12 foot 4 AWG Battery Cable Set with 5/16" Ring Terminals (SP-12FT4CBL56)
- PROSOURCE Cable Booster Hd 200A 8Ga 16Ft (081602)
- GENUINE Clutch Fork, 21511223302 (21511223302)
- DODGE Vsc Mounted Ball Bearings & Inserts, P2B-VSC-103 (P2B-VSC-103)
- HALDEX Brake Assy, Clutch, Hinge, 2 In.0, 2 Piece, Snap Type (BK313)
- BALDOR-RELIANCE Brake, 1-055-711-05 Bpf (CBK003-1)
- DAYTON Clip (H060466-001)
- SACHS Sachs Clutch Kit, K70128-05 (K70128-05)
- MID-AMERICA Clutch Brake, 2 In., Hinged (AHB-200)
- Formsprag Clutch Parts & Components