Shop All Automotive Clutch Parts
Formsprag
OSHA Cover
Mfr # AC33595
Zoro # G208665114
product price: $623.99
/ea
Free Shipping & Returns
$623.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FSO and HPI Clutches
- Includes Cover and Fasteners
- Mount Hole Center-to-Center Width 3.625 in
- Mount Hole Center-to-Center Length 3.625 in
- Overall Width 4.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Formsprag
- MFR # AC33595
- Zoro # G208665114
- Country of Origin United States
- Category Automotive Clutch Parts
Dimensions
Mount Hole Center-to-Center Width | 3.625 in |
Mount Hole Center-to-Center Length | 3.625 in |
Overall Width | 4.13 in |
Overall Length | 1.5 in |
Bolt Circle Diameter | 3.625 in |
Overall Height | 4.13 in |
Details
For Use With | FSO and HPI Clutches |
Includes | Cover and Fasteners |
Item | OSHA Cover |
For Environment | Abrasive |
Product Type | FSO OSHA Cover |
Description
OSHA Cover, Product Type FSO OSHA Cover, Overall Length 1.5 in, Overall Width 4.13 in, Overall Height 4.13 in, Input Voltage Not Applicable, Output Voltage Not Applicable, Frequency Not Applicable, Mounting Location Clutch, For Use With FSO and HPI Clutches, Compatible Brake Grainger Part Number Not Applicable, Compatible Brake Manufacturer Part Number Not Applicable, Bolt Circle Diameter 3.625 in, For Environment Abrasive, Includes Cover and Fasteners, Motor Frame Designation Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Relay, 5 Pin Mini Blade, 25/20A, 12V (84-1077)
- URO PARTS Fuel Tank Vent, 3501350 (3501350)
- RAIN-X With Bug Remover and Rain Repellant Additives, Effective To 32 Degrees Fahrenheit (RX68806)
- BANDO Auto Serpentine Belt, 4Pk645 (4PK645)
- BOSTON GEAR Input Oil Seal (55336)
- SKF Clutch Release Bearing, N1444 (N1444)
- GENUINE Genuine Flywheel Bolt, N90705901 (N90705901)
- SKF CLUTCH RELEASE BEARING (N4074)
- PIONEER CABLE Clutch Release Fork, Cf-101 (CF-101)
- MOTORMITE Clutch Pedal Linkage Bushing, 74014 (74014)
- GENUINE Genuine Clutch Pressure Plate Bolt, N90320701 (N90320701)
- Formsprag Clutch Parts & Components