Shop All Automotive Clutch Parts
Formsprag
OSHA Cover
Mfr # AC33594
Zoro # G908665117
product price: $529.99
/ea
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Cover and Fasteners
- For Use With FSO and HPI Clutches
- For Environment Abrasive
- Overall Length 1.5 in
- Overall Height 3.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Formsprag
- MFR # AC33594
- Zoro # G908665117
- Country of Origin United States
- Category Automotive Clutch Parts
Dimensions
Overall Length | 1.5 in |
Overall Height | 3.38 in |
Mount Hole Center-to-Center Length | 2.875 in |
Bolt Circle Diameter | 2.875 in |
Mount Hole Center-to-Center Width | 2.875 in |
Overall Width | 3.38 in |
Details
Includes | Cover and Fasteners |
For Use With | FSO and HPI Clutches |
Item | OSHA Cover |
For Environment | Abrasive |
Product Type | FSO OSHA Cover |
Description
OSHA Cover, Product Type FSO OSHA Cover, Overall Length 1.5 in, Overall Width 3.38 in, Overall Height 3.38 in, Input Voltage Not Applicable, Output Voltage Not Applicable, Frequency Not Applicable, Mounting Location Clutch, For Use With FSO and HPI Clutches, Compatible Brake Grainger Part Number Not Applicable, Compatible Brake Manufacturer Part Number Not Applicable, Bolt Circle Diameter 2.875 in, For Environment Abrasive, Includes Cover and Fasteners, Motor Frame Designation Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS Trailer Tongue Box, 34", TBV-34 (TBV-34)
- LISLE LED Flexible Flashlight (35900)
- DONALDSON Air Filter, Primary Obround Powercore, P616056 (P616056)
- STAMPEDE 19-C SIERRA 1500 HOOD SHIELD VIGILANTE PREMIUM SMOKE (3022-2)
- SACHS Sachs Clutch Kit, K70128-05 (K70128-05)
- BOSCH Clutch Spider Tool (4989)
- BOSTON GEAR Boston Gear Washer (TB512)
- SKF Clutch Pilot Bearing, 6205-2RSJ (6205-2RSJ)
- ATP Clutch Fork Pivot, JX-110 (JX-110)
- SACHS Clutch Slave Cylinder, SH6519 (SH6519)
- ILB GOLD Clutch, Replacement For Wai Global 24-83311 (24-83311)
- Formsprag Automotive Clutch Parts