Shop All Brake & Clutch Parts
Formsprag
Backstop, Metal
Mfr # CL4636-3FD
Zoro # G4377416
product price: $827.99
/ea
Free Shipping & Returns
$827.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metal
- Standards AS9100D, ISO 9001:2015
- Includes Key, Snap Ring
- Fits Brand ABB, Dodge
- For Use With Shaft Mount Gearboxes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Formsprag
- MFR # CL4636-3FD
- Zoro # G4377416
- UPC # 884107876054
- Country of Origin United States
- Category Brake & Clutch Parts
Dimensions
Shaft Dia. (In.) | 1.7505 |
Details
Type | Metal |
Standards | AS9100D, ISO 9001:2015 |
Item | Shaftmount Gearbox Backstop |
Includes | Key, Snap Ring |
Fits Brand | ABB, Dodge |
For Use With | Shaft Mount Gearboxes |
For Use With Mfr. Model Number | No.18, No.8, No.9, TD1115, TD1125, TD815, TD815A, TD825, TD825A, TD915, TDT1115, TDT1125, TDT815, TDT825, TDT915, TDT926, TXT815, TXT825, TXT915, TXT926 |
Application | Airlines, Military |
Clutch/Brake Type | Formsprag Clutch |
Description
Shaftmount Gearbox Backstop, Clutch/Brake Type Formsprag Clutch, For Use With Shaft Mount Gearboxes, Includes Key, Snap Ring, Application Airlines, Military, Standards AS9100D, ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D44A06GAV, Pressure Line, 6 micron (ZX-D44A06GAV)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.50" OD (CA0350X075KW)
- MILLENNIUM FILTER Hydraulic Filter, replaces GARDNER-DENVER 2116110, Suction, 25 micron (ZX-2116110)
- CLIMAX METAL PRODUCTS C405E-600 Keyless Locking Assembly (C405E-600)
- FORMSPRAG Backstop, Metal (CL4605-10FD)
- FORMSPRAG Backstop, Metal (CL4605-5FD)
- FORMSPRAG Backstop, Metal (CL4990-4FD)
- FORMSPRAG Backstop, Metal (CL4605-2FD)
- FORMSPRAG Backstop, Metal (CL4605-199FD)
- FORMSPRAG Backstop, Metal (CL4605-209FD)
- DODGE Couplings/Flex Clutch, Pack 2 #25 Tt Friction Disc, 096065 (096065)
- Formsprag Brakes & Clutches