Shop All Brake & Clutch Parts
Formsprag
Backstop, Metal
Mfr # CL4605-7AFD
Zoro # G4377714
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metal
- Standards AS9100D, ISO 9001:2015
- Fits Brand ABB, Dodge
- For Use With Mfr. Model Number TDT315, TDT325
- Includes Key, Snap Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Formsprag
- MFR # CL4605-7AFD
- Zoro # G4377714
- UPC # 884107875743
- Country of Origin United States
- Category Brake & Clutch Parts
Dimensions
Shaft Dia. (In.) | 0.9706 |
Details
Type | Metal |
Standards | AS9100D, ISO 9001:2015 |
Fits Brand | ABB, Dodge |
For Use With Mfr. Model Number | TDT315, TDT325 |
Includes | Key, Snap Ring |
Item | Shaftmount Gearbox Backstop |
For Use With | Shaft Mount Gearboxes |
Clutch/Brake Type | Formsprag Clutch |
Application | Airlines, Military |
Description
Shaftmount Gearbox Backstop, Clutch/Brake Type Formsprag Clutch, For Use With Shaft Mount Gearboxes, Includes Key, Snap Ring, Application Airlines, Military, Standards AS9100D, ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B27 V-Belt, 30" Outside Length, 21/32" Top Width, 1 Ribs (3GWH7)
- NTN Flange Bearing, 2-Bolt, Ball, 5/8" Bore (UCFLU-5/8M)
- LEGACY HOSE YELLOW AIR 1/2" X 25' (LMHFZ1225YW3)
- NSK NSK 6006ZC3, 6000 Series Single Row Deep Groove Ball Bearing (6006ZC3)
- FORMSPRAG Backstop, Metal (CL4605-5FD)
- FORMSPRAG Backstop, Metal (CL4605-2FD)
- FORMSPRAG Backstop, Metal (CL4605-10FD)
- FORMSPRAG Backstop, Metal (CL4605-209FD)
- FORMSPRAG Backstop, Metal (CL4990-4FD)
- FORMSPRAG Backstop, Metal (CL4605-200FD)
- EATON CUTLER-HAMMER Replacement Coil 440V-Ac Brake And Clutch Parts And Accessory (9-941-17)
- Formsprag Brake & Clutch Parts