Shop All Brake & Clutch Parts
Formsprag
Backstop, Metal
Mfr # CL4605-6FD
Zoro # G4377504
product price: $1,633.99
/ea
Free Shipping & Returns
$1,633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metal
- Standards AS9100D, ISO 9001:2015
- Includes Key, Snap Ring
- For Use With Shaft Mount Gearboxes
- For Use With Mfr. Model Number No.4, No.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Formsprag
- MFR # CL4605-6FD
- Zoro # G4377504
- UPC # 884107875774
- Country of Origin United States
- Category Brake & Clutch Parts
Dimensions
Shaft Dia. (In.) | 1.1355 |
Details
Type | Metal |
Standards | AS9100D, ISO 9001:2015 |
Item | Shaftmount Gearbox Backstop |
Includes | Key, Snap Ring |
For Use With | Shaft Mount Gearboxes |
For Use With Mfr. Model Number | No.4, No.5 |
Fits Brand | ABB, Dodge |
Clutch/Brake Type | Formsprag Clutch |
Application | Airlines, Military |
Description
Shaftmount Gearbox Backstop, Clutch/Brake Type Formsprag Clutch, For Use With Shaft Mount Gearboxes, Includes Key, Snap Ring, Application Airlines, Military, Standards AS9100D, ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK HR32305J, Tapered Roller Metric Type (HR32305J)
- SEALFAST 2-1/2" Round Hole Suction Hose Strainer (RH30B)
- PNEUMADYNE Manifold, Metal, NPT, 3-7/8 In. L (M20-250-4)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0503A10ANP01, 10 micron, Outside-In (MF0065999)
- FORMSPRAG Backstop, Metal (CL4605-200FD)
- FORMSPRAG Backstop, Metal (CL4990-4FD)
- FORMSPRAG Backstop, Metal (CL4605-199FD)
- FORMSPRAG Backstop, Metal (CL4605-5FD)
- FORMSPRAG Backstop, Metal (CL4605-209FD)
- FORMSPRAG Backstop, Metal (CL4605-10FD)
- BROWNING Stock Shear Pin, 13/32 in Neck, 3 in OD, For Use With Torq/Gard SHS2 Model Shear Pin Hub (1305341)
- Formsprag Brakes & Clutches