Shop All Brake & Clutch Parts
Formsprag
Backstop, Metal
Mfr # CL4605-205FD
Zoro # G4377583
Free Shipping & Returns
$1,204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metal
- Standards AS9100D, ISO 9001:2015
- Includes Bowl, Key, Mounting Hardware
- Fits Brand ABB, Dodge
- For Use With Shaft Mount Gearboxes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Formsprag
- MFR # CL4605-205FD
- Zoro # G4377583
- UPC # 884107876238
- Country of Origin United States
- Category Brake & Clutch Parts
Dimensions
Shaft Dia. (In.) | 50mm |
Details
Type | Metal |
Standards | AS9100D, ISO 9001:2015 |
Includes | Bowl, Key, Mounting Hardware |
Fits Brand | ABB, Dodge |
For Use With | Shaft Mount Gearboxes |
Item | Shaftmount Gearbox Backstop |
For Use With Mfr. Model Number | TA9415H |
Clutch/Brake Type | Formsprag Clutch |
Application | Airlines, Military |
Description
Shaftmount Gearbox Backstop, Clutch/Brake Type Formsprag Clutch, For Use With Shaft Mount Gearboxes, Includes Bowl, Key, Mounting Hardware, Application Airlines, Military, Standards AS9100D, ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 1360mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1360)
- CONTINENTAL CONTITECH B108 Wrapped V-Belt, 111" Outside Length, 21/32" Top Width, 1 Ribs (B108)
- SMITH BEARING Metric Need Bearing Cam Follower, MCRV-19-S (MCRV-19-S)
- DODGE 1610 X 1 5/16-KW Taper Lock Bushing (1610 1-5/16)
- FORMSPRAG Backstop, Metal (CL4605-200FD)
- FORMSPRAG Backstop, Metal (CL4605-209FD)
- FORMSPRAG Backstop, Metal (CL4605-2FD)
- FORMSPRAG Backstop, Metal (CL4990-4FD)
- FORMSPRAG Backstop, Metal (CL4605-5FD)
- FORMSPRAG Backstop, Metal (CL4605-199FD)
- EATON CUTLER-HAMMER Replacement Coil 440V-Ac Brake And Clutch Parts And Accessory (9-941-17)
- Formsprag Brakes & Clutches