Shop All Brake & Clutch Parts
Formsprag
Backstop, Metal
Mfr # CL4605-202FD
Zoro # G4377468
product price: $1,331.99
/ea
Free Shipping & Returns
$1,331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metal
- Standards AS9100D, ISO 9001:2015
- Includes Bowl, Key, Mounting Hardware
- For Use With Shaft Mount Gearboxes
- Fits Brand ABB, Dodge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Formsprag
- MFR # CL4605-202FD
- Zoro # G4377468
- UPC # 884107876191
- Country of Origin United States
- Category Brake & Clutch Parts
Dimensions
Shaft Dia. (In.) | 50mm |
Details
Type | Metal |
Standards | AS9100D, ISO 9001:2015 |
Item | Shaftmount Gearbox Backstop |
Includes | Bowl, Key, Mounting Hardware |
For Use With | Shaft Mount Gearboxes |
Fits Brand | ABB, Dodge |
For Use With Mfr. Model Number | TA7315H |
Clutch/Brake Type | Formsprag Clutch |
Application | Airlines, Military |
Description
Shaftmount Gearbox Backstop, Clutch/Brake Type Formsprag Clutch, For Use With Shaft Mount Gearboxes, Includes Bowl, Key, Mounting Hardware, Application Airlines, Military, Standards AS9100D, ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Arrow Standard Particulate Filter F354FW, Zinc Bowl & Float Drain, 1/2" NPT, 175 PSI (F354FW)
- DIXON M Series Auto FNPT Coupler Brass, 1/4" (2MF2-B)
- SOLBERG Vacuum Filter, 3 (F)NPT, 300 Max CFM (CSL-239-300C)
- ARO Manual Air Control Valve, 3-Way, 5/32 in (223-2-C)
- FORMSPRAG Backstop, Metal (CL4605-200FD)
- FORMSPRAG Backstop, Metal (CL4605-199FD)
- FORMSPRAG Backstop, Metal (CL4990-4FD)
- FORMSPRAG Backstop, Metal (CL4605-5FD)
- FORMSPRAG Backstop, Metal (CL4605-2FD)
- FORMSPRAG Backstop, Metal (CL4605-209FD)
- NEXEN Flange Mount Tooth 120Psi 1-1/4In Pneumatic Clutch (906900)
- Formsprag Brake & Clutch Parts