Shop All Brake & Clutch Parts
Formsprag
Backstop, Metal
Mfr # CL4605-201FD
Zoro # G4377565
product price: $1,323.99
/ea
Free Shipping & Returns
$1,323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metal
- Standards AS9100D, ISO 9001:2015
- Fits Brand ABB, Dodge
- Includes Bowl, Key, Mounting Hardware
- For Use With Shaft Mount Gearboxes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Formsprag
- MFR # CL4605-201FD
- Zoro # G4377565
- UPC # 884107876207
- Country of Origin United States
- Category Brake & Clutch Parts
Dimensions
Shaft Dia. (In.) | 35mm |
Details
Type | Metal |
Standards | AS9100D, ISO 9001:2015 |
Fits Brand | ABB, Dodge |
Includes | Bowl, Key, Mounting Hardware |
For Use With | Shaft Mount Gearboxes |
Item | Shaftmount Gearbox Backstop |
For Use With Mfr. Model Number | TA7315H, TA9415H |
Clutch/Brake Type | Formsprag Clutch |
Application | Airlines, Military |
Description
Shaftmount Gearbox Backstop, Clutch/Brake Type Formsprag Clutch, For Use With Shaft Mount Gearboxes, Includes Bowl, Key, Mounting Hardware, Application Airlines, Military, Standards AS9100D, ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Classical V-Belt (5/8" X 128") 19" x5" x1" (A-B125)
- INTERSTATE PNEUMATICS Yellow Rhino Rubber Hose 1/2 Inch x 50 feet 300 PSI 4:1 Safety Factor (HA58-050E)
- BUNTING BEARINGS Bearing, 1" I.D., 1-1/4" O.D., 1-1/2" L (EBCB162012)
- KRYTOX Vacuum Pump Lubricant, 1514, Container, 5kg (1514)
- FORMSPRAG Backstop, Metal (CL4605-2FD)
- FORMSPRAG Backstop, Metal (CL4605-10FD)
- FORMSPRAG Backstop, Metal (CL4605-5FD)
- FORMSPRAG Backstop, Metal (CL4605-209FD)
- FORMSPRAG Backstop, Metal (CL4605-199FD)
- FORMSPRAG Backstop, Metal (CL4990-4FD)
- BROWNING Stock Shear Pin, 13/32 in Neck, 3 in OD, For Use With Torq/Gard SHS2 Model Shear Pin Hub (1305341)
- Formsprag Brake & Clutch Parts