Shop All Brake & Clutch Parts
Formsprag
Backstop, Metal
Mfr # CL4605-200FD
Zoro # G4377407
product price: $929.99
/ea
Free Shipping & Returns
$929.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metal
- Standards AS9100D, ISO 9001:2015
- For Use With Shaft Mount Gearboxes
- For Use With Mfr. Model Number TA6307H
- Fits Brand ABB, Dodge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Formsprag
- MFR # CL4605-200FD
- Zoro # G4377407
- UPC # 884107876184
- Country of Origin United States
- Category Brake & Clutch Parts
Dimensions
Shaft Dia. (In.) | 35mm |
Details
Type | Metal |
Standards | AS9100D, ISO 9001:2015 |
For Use With | Shaft Mount Gearboxes |
Item | Shaftmount Gearbox Backstop |
For Use With Mfr. Model Number | TA6307H |
Fits Brand | ABB, Dodge |
Includes | Bowl, Key, Mounting Hardware |
Application | Airlines, Military |
Clutch/Brake Type | Formsprag Clutch |
Description
Shaftmount Gearbox Backstop, Clutch/Brake Type Formsprag Clutch, For Use With Shaft Mount Gearboxes, Includes Bowl, Key, Mounting Hardware, Application Airlines, Military, Standards AS9100D, ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Port NPT 1/4-18 90 Deg, 750093 (750093)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (T12C2J)
- NTN Radial Bearing, Shield, 0.6250 In. Bore (R10ZZC3/L627)
- ARROW PNEUMATICS Mini Regulator, Zinc Body, 1/4" (R162G)
- FORMSPRAG Backstop, Metal (CL4990-4FD)
- FORMSPRAG Backstop, Metal (CL4605-209FD)
- FORMSPRAG Backstop, Metal (CL4605-2FD)
- FORMSPRAG Backstop, Metal (CL4605-5FD)
- FORMSPRAG Backstop, Metal (CL4605-199FD)
- FORMSPRAG Backstop, Metal (CL4605-10FD)
- KEB 5/8In 16.3Nm 120V-Ac Electric Brake (119030920 0417230-002U)
- Formsprag Brakes & Clutches