Shop All Brake & Clutch Parts
Formsprag
Backstop, Metal
Mfr # CL4605-1FD
Zoro # G4377529
product price: $770.99
/ea
Free Shipping & Returns
$770.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metal
- Standards AS9100D, ISO 9001:2015
- Includes Key, Snap Ring
- For Use With Shaft Mount Gearboxes
- For Use With Mfr. Model Number No.1, TDT115, TDT125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Formsprag
- MFR # CL4605-1FD
- Zoro # G4377529
- UPC # 884107875729
- Country of Origin United States
- Category Brake & Clutch Parts
Dimensions
Shaft Dia. (In.) | 0.6315 |
Details
Type | Metal |
Standards | AS9100D, ISO 9001:2015 |
Includes | Key, Snap Ring |
For Use With | Shaft Mount Gearboxes |
For Use With Mfr. Model Number | No.1, TDT115, TDT125 |
Fits Brand | ABB, Dodge |
Item | Shaftmount Gearbox Backstop |
Clutch/Brake Type | Formsprag Clutch |
Application | Airlines, Military |
Description
Shaftmount Gearbox Backstop, Clutch/Brake Type Formsprag Clutch, For Use With Shaft Mount Gearboxes, Includes Key, Snap Ring, Application Airlines, Military, Standards AS9100D, ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEMITE Grease Gun, Lever Gun, Sm, L 16", Aluminum (500)
- DAYTON Condenser Fan Motor, 1/4 HP, 1075 rpm, 60Hz (3M226)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (VEM3587T)
- COXREELS Roller Guide, Top, 4-way, 17 5/8 in (15358-28)
- FORMSPRAG Backstop, Metal (CL4990-4FD)
- FORMSPRAG Backstop, Metal (CL4605-200FD)
- FORMSPRAG Backstop, Metal (CL4605-5FD)
- FORMSPRAG Backstop, Metal (CL4605-2FD)
- FORMSPRAG Backstop, Metal (CL4605-10FD)
- FORMSPRAG Backstop, Metal (CL4605-209FD)
- DODGE Couplings/Flex Clutch, Pack 2 #50 Tt Friction Disc, 096067 (096067)
- Formsprag Brakes & Clutches