Shop All Brake & Clutch Parts
Formsprag
Backstop, Metal
Mfr # CL4605-199FD
Zoro # G4377687
Free Shipping & Returns
$1,091.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metal
- Standards AS9100D, ISO 9001:2015
- For Use With Mfr. Model Number TA6307H
- For Use With Shaft Mount Gearboxes
- Fits Brand ABB, Dodge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Formsprag
- MFR # CL4605-199FD
- Zoro # G4377687
- UPC # 884107876177
- Country of Origin United States
- Category Brake & Clutch Parts
Dimensions
Shaft Dia. (In.) | 50mm |
Details
Type | Metal |
Standards | AS9100D, ISO 9001:2015 |
Item | Shaftmount Gearbox Backstop |
For Use With Mfr. Model Number | TA6307H |
For Use With | Shaft Mount Gearboxes |
Fits Brand | ABB, Dodge |
Includes | Bowl, Key, Mounting Hardware |
Clutch/Brake Type | Formsprag Clutch |
Application | Airlines, Military |
Description
Shaftmount Gearbox Backstop, Clutch/Brake Type Formsprag Clutch, For Use With Shaft Mount Gearboxes, Includes Bowl, Key, Mounting Hardware, Application Airlines, Military, Standards AS9100D, ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL G2SC-131-SS Two-Piece Clamping Collar (G2SC-131-SS)
- DDS Shaft Seal, SC, 64mm ID, Nitrile Rubber (648512SC)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, FC-SC-207 (FC-SC-207)
- LUBESITE Feeder, Grease, 1 Oz (302)
- FORMSPRAG Backstop, Metal (CL4605-10FD)
- FORMSPRAG Backstop, Metal (CL4605-2FD)
- FORMSPRAG Backstop, Metal (CL4990-4FD)
- FORMSPRAG Backstop, Metal (CL4605-200FD)
- FORMSPRAG Backstop, Metal (CL4605-209FD)
- FORMSPRAG Backstop, Metal (CL4605-5FD)
- STEARNS COIL KIT 115/208-230V-AC BRAKE AND CLUTCH PARTS AND ACCESSORY (5-66-6457-33)
- Formsprag Brake & Clutch Parts