Shop All Brake & Clutch Parts
Formsprag
Backstop, Metal
Mfr # CL4605-197FD
Zoro # G4377538
product price: $695.99
/ea
Free Shipping & Returns
$695.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metal
- Standards AS9100D, ISO 9001:2015
- For Use With Mfr. Model Number TA5215H
- Includes Bowl, Key, Mounting Hardware
- For Use With Shaft Mount Gearboxes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Formsprag
- MFR # CL4605-197FD
- Zoro # G4377538
- UPC # 884107876153
- Country of Origin United States
- Category Brake & Clutch Parts
Dimensions
Shaft Dia. (In.) | 35mm |
Details
Type | Metal |
Standards | AS9100D, ISO 9001:2015 |
For Use With Mfr. Model Number | TA5215H |
Item | Shaftmount Gearbox Backstop |
Includes | Bowl, Key, Mounting Hardware |
For Use With | Shaft Mount Gearboxes |
Fits Brand | ABB, Dodge |
Clutch/Brake Type | Formsprag Clutch |
Application | Airlines, Military |
Description
Shaftmount Gearbox Backstop, Clutch/Brake Type Formsprag Clutch, For Use With Shaft Mount Gearboxes, Includes Bowl, Key, Mounting Hardware, Application Airlines, Military, Standards AS9100D, ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Mounting Bracket for W1085AP & W1090 (W1085MB)
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 6mm Size (50861N-6)
- THOMSON Shaft, Alloy Steel, 0.750 In D, 48 In (QS 3/4 L 48)
- FESTO Compact Cylinder ADVU-20-20-P-A (ADVU-20-20-P-A)
- FORMSPRAG Backstop, Metal (CL4605-2FD)
- FORMSPRAG Backstop, Metal (CL4605-10FD)
- FORMSPRAG Backstop, Metal (CL4605-200FD)
- FORMSPRAG Backstop, Metal (CL4605-199FD)
- FORMSPRAG Backstop, Metal (CL4605-5FD)
- FORMSPRAG Backstop, Metal (CL4990-4FD)
- STEARNS COIL KIT 115/208-230V-AC BRAKE AND CLUTCH PARTS AND ACCESSORY (5-66-6457-33)
- Formsprag Brakes & Clutches