Shop All Brake & Clutch Parts
Formsprag
Backstop, Metal
Mfr # CL4605-194FD
Zoro # G4377653
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metal
- Standards AS9100D, ISO 9001:2015
- Includes Bowl, Key, Mounting Hardware
- Fits Brand ABB, Dodge
- For Use With Mfr. Model Number TA3203H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Formsprag
- MFR # CL4605-194FD
- Zoro # G4377653
- UPC # 884107876122
- Country of Origin United States
- Category Brake & Clutch Parts
Dimensions
Shaft Dia. (In.) | 25mm |
Details
Type | Metal |
Standards | AS9100D, ISO 9001:2015 |
Includes | Bowl, Key, Mounting Hardware |
Item | Shaftmount Gearbox Backstop |
Fits Brand | ABB, Dodge |
For Use With Mfr. Model Number | TA3203H |
For Use With | Shaft Mount Gearboxes |
Application | Airlines, Military |
Clutch/Brake Type | Formsprag Clutch |
Description
Shaftmount Gearbox Backstop, Clutch/Brake Type Formsprag Clutch, For Use With Shaft Mount Gearboxes, Includes Bowl, Key, Mounting Hardware, Application Airlines, Military, Standards AS9100D, ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Flex Hose Valve, PK2 (61516)
- SOLBERG Inlet Filter, 1 MNPT Out, 35 Max CFM (F-15-100)
- CAMPBELL HAUSFELD Tank Gasket (PT008702AV)
- DIXON WilkersonStd FilterReg Manual, Clear, 3/4" (B28-06MG)
- FORMSPRAG Backstop, Metal (CL4605-200FD)
- FORMSPRAG Backstop, Metal (CL4605-199FD)
- FORMSPRAG Backstop, Metal (CL4605-10FD)
- FORMSPRAG Backstop, Metal (CL4605-2FD)
- FORMSPRAG Backstop, Metal (CL4605-5FD)
- FORMSPRAG Backstop, Metal (CL4990-4FD)
- REULAND MAGNETIC 1-1/4IN 15LB-FT 575V-AC ELECTRIC BRAKE (OBFM 31B4)
- Formsprag Brake & Clutch Parts