Shop All Brake & Clutch Parts
Formsprag
Backstop, Metal
Mfr # CL4605-179FD
Zoro # G4377434
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metal
- Standards AS9100D, ISO 9001:2015
- For Use With Shaft Mount Gearboxes
- For Use With Mfr. Model Number TXT509, TXT509A, TXT509B, TXT515, TXT515A, TXT515B, TXT525, TXT525A, TXT525B
- Fits Brand ABB, Dodge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Formsprag
- MFR # CL4605-179FD
- Zoro # G4377434
- UPC # 884107876023
- Country of Origin United States
- Category Brake & Clutch Parts
Dimensions
Shaft Dia. (In.) | 1.2150 |
Details
Type | Metal |
Standards | AS9100D, ISO 9001:2015 |
For Use With | Shaft Mount Gearboxes |
For Use With Mfr. Model Number | TXT509, TXT509A, TXT509B, TXT515, TXT515A, TXT515B, TXT525, TXT525A, TXT525B |
Fits Brand | ABB, Dodge |
Includes | Key, Snap Ring |
Item | Shaftmount Gearbox Backstop |
Application | Airlines, Military |
Clutch/Brake Type | Formsprag Clutch |
Description
Shaftmount Gearbox Backstop, Clutch/Brake Type Formsprag Clutch, For Use With Shaft Mount Gearboxes, Includes Key, Snap Ring, Application Airlines, Military, Standards AS9100D, ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Belt, VS, 1.187 x 43.3in OC (1926V427)
- D&D 26 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3V265)
- SKF SKF 6207 RS1, Single Row Ball Bearings (6207 RS1)
- CAMPBELL HAUSFELD Regulator (RE206203AV)
- FORMSPRAG Backstop, Metal (CL4605-10FD)
- FORMSPRAG Backstop, Metal (CL4605-200FD)
- FORMSPRAG Backstop, Metal (CL4605-2FD)
- FORMSPRAG Backstop, Metal (CL4605-199FD)
- FORMSPRAG Backstop, Metal (CL4990-4FD)
- FORMSPRAG Backstop, Metal (CL4605-5FD)
- MORSE Unbonded Friction Facing (604201)
- Formsprag Brake & Clutch Parts