Shop All Brake & Clutch Parts
Formsprag
Backstop, Metal
Mfr # CL4605-10FD
Zoro # G4377599
Free Shipping & Returns
$999.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metal
- Standards AS9100D, ISO 9001:2015
- For Use With Mfr. Model Number No.6, T15, TXT505
- Includes Key, Snap Ring
- Fits Brand ABB, Dodge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Formsprag
- MFR # CL4605-10FD
- Zoro # G4377599
- UPC # 884107876030
- Country of Origin United States
- Category Brake & Clutch Parts
Dimensions
Shaft Dia. (In.) | 1.2965 |
Details
Type | Metal |
Standards | AS9100D, ISO 9001:2015 |
For Use With Mfr. Model Number | No.6, T15, TXT505 |
Includes | Key, Snap Ring |
Fits Brand | ABB, Dodge |
For Use With | Shaft Mount Gearboxes |
Item | Shaftmount Gearbox Backstop |
Clutch/Brake Type | Formsprag Clutch |
Application | Airlines, Military |
Description
Shaftmount Gearbox Backstop, Clutch/Brake Type Formsprag Clutch, For Use With Shaft Mount Gearboxes, Includes Key, Snap Ring, Application Airlines, Military, Standards AS9100D, ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quick Coupler Body, FNPT, 1/4, Steel, PK2 (5ZVJ6)
- TRITAN Spherical Plain, 2.75inBore, 4.375inOD (GEZ 212ES)
- CENTURY 3-Phase Belt Drive Motor, 5 HP, 56HZ Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (H1039L)
- DYNABRADE Packing (07146)
- FORMSPRAG Backstop, Metal (CL4605-5FD)
- FORMSPRAG Backstop, Metal (CL4605-200FD)
- FORMSPRAG Backstop, Metal (CL4605-199FD)
- FORMSPRAG Backstop, Metal (CL4605-2FD)
- FORMSPRAG Backstop, Metal (CL4605-209FD)
- FORMSPRAG Backstop, Metal (CL4990-4FD)
- REULAND MAGNETIC 1-1/4IN 15LB-FT 575V-AC ELECTRIC BRAKE (OBFM 31B4)
- Formsprag Brake & Clutch Parts