Shop All Brake & Clutch Parts
Formsprag
Backstop, Metal
Mfr # CL4605-104-1FD
Zoro # G4377477
product price: $1,129.99
/ea
Free Shipping & Returns
$1,129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metal
- Standards AS9100D, ISO 9001:2015
- Includes Key, Snap Ring
- For Use With Shaft Mount Gearboxes
- Fits Brand ABB, Dodge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Formsprag
- MFR # CL4605-104-1FD
- Zoro # G4377477
- UPC # 884107876085
- Country of Origin United States
- Category Brake & Clutch Parts
Dimensions
Shaft Dia. (In.) | 1.9370 |
Details
Type | Metal |
Standards | AS9100D, ISO 9001:2015 |
Includes | Key, Snap Ring |
Item | Shaftmount Gearbox Backstop |
For Use With | Shaft Mount Gearboxes |
Fits Brand | ABB, Dodge |
For Use With Mfr. Model Number | T19, TDT1325, TXT905 |
Clutch/Brake Type | Formsprag Clutch |
Application | Airlines, Military |
Description
Shaftmount Gearbox Backstop, Clutch/Brake Type Formsprag Clutch, For Use With Shaft Mount Gearboxes, Includes Key, Snap Ring, Application Airlines, Military, Standards AS9100D, ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 300XL037 (300XL037)
- D&D Timing Belt, S3M, 6 x 186mm PL, T62 (60-S3M-186)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X08X06)
- SPEEDAIRE FRL, 3/8 In. NPT, 51 cfm, 150 psi (7D685)
- FORMSPRAG Backstop, Metal (CL4605-179FD)
- FORMSPRAG Backstop, Metal (CL4990-4FD)
- FORMSPRAG Backstop, Metal (CL4605-5FD)
- FORMSPRAG Backstop, Metal (CL4605-2FD)
- FORMSPRAG Backstop, Metal (CL4990-3FD)
- MORSE PB Series Right Hand Cam Clutch, 1-1/4 in Bore, 3-3/4 in OD, 675 ft-lb Torque, 1200 rpm Inner Race (172824)
- STEARNS COIL KIT 115/208-230V-AC BRAKE AND CLUTCH PARTS AND ACCESSORY (5-66-6457-33)
- Formsprag Brakes & Clutches