Shop All Brake & Clutch Parts
Formsprag
Backstop, Metal
Mfr # CL40296-4FD
Zoro # G4377443
product price: $1,089.99
/ea
Free Shipping & Returns
$1,089.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metal
- Standards AS9100D, ISO 9001:2015
- For Use With Shaft Mount Gearboxes
- For Use With Mfr. Model Number T18, TD1015, TD1024, TD1215, TD1225, TDT1015, TDT1024, TDT1215, TDT1225, TXT1015, TXT1024, TXT1215, TXT1225, TXT805
- Fits Brand ABB, Dodge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Formsprag
- MFR # CL40296-4FD
- Zoro # G4377443
- UPC # 884107876061
- Country of Origin United States
- Category Brake & Clutch Parts
Dimensions
Shaft Dia. (In.) | 1.7505 |
Details
Type | Metal |
Standards | AS9100D, ISO 9001:2015 |
For Use With | Shaft Mount Gearboxes |
For Use With Mfr. Model Number | T18, TD1015, TD1024, TD1215, TD1225, TDT1015, TDT1024, TDT1215, TDT1225, TXT1015, TXT1024, TXT1215, TXT1225, TXT805 |
Fits Brand | ABB, Dodge |
Item | Shaftmount Gearbox Backstop |
Includes | Key, Snap Ring |
Application | Airlines, Military |
Clutch/Brake Type | Formsprag Clutch |
Description
Shaftmount Gearbox Backstop, Clutch/Brake Type Formsprag Clutch, For Use With Shaft Mount Gearboxes, Includes Key, Snap Ring, Application Airlines, Military, Standards AS9100D, ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch Mini Brass Compact Regulator (W1130B-D)
- AMETEK Vacuum Motor/Blower, Tangential, 3 Stage, 1 Speed, Acustek (116513-32)
- DDS Shaft Seal, TCV, 25mm ID, Fluoro Rubber (255007TCV)
- HANSEN Dust Cap, 1", Push On, Vinyl, Series: HK Series (PPDC8HK)
- FORMSPRAG Backstop, Metal (CL4605-5FD)
- FORMSPRAG Backstop, Metal (CL4605-199FD)
- FORMSPRAG Backstop, Metal (CL4605-2FD)
- FORMSPRAG Backstop, Metal (CL4605-10FD)
- FORMSPRAG Backstop, Metal (CL4605-209FD)
- FORMSPRAG Backstop, Metal (CL4605-200FD)
- STEARNS Solenoid Kit Electric Brake And Clutch Assembly (10554737)
- Formsprag Brake & Clutch Parts