Shop All Brake & Clutch Parts
Formsprag
Adaptor
Mfr # AC30158
Zoro # G708664532
Free Shipping & Returns
$1,959.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FSO and HPI Clutches
- Includes Stub Shaft & Mounting Bolts
- Overall Width 5.75 in
- Overall Length 3.12 in
- Overall Height 5.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Formsprag
- MFR # AC30158
- Zoro # G708664532
- Country of Origin United States
- Category Brake & Clutch Parts
Dimensions
Overall Width | 5.75 in |
Overall Length | 3.12 in |
Overall Height | 5.75 in |
Bolt Circle Diameter | 4.75 in |
Mount Hole Center-to-Center Length | 4.75 in |
Mount Hole Center-to-Center Width | 4.75 in |
Details
For Use With | FSO and HPI Clutches |
Includes | Stub Shaft & Mounting Bolts |
Item | Adaptor |
Product Type | FSO Stub Shaft Adapter |
Description
Adaptor, Product Type FSO Stub Shaft Adapter, Overall Length 3.12 in, Overall Width 5.75 in, Overall Height 5.75 in, Input Voltage Not Applicable, Output Voltage Not Applicable, Frequency Not Applicable, Mounting Location Clutch, For Use With FSO and HPI Clutches, Compatible Brake Grainger Part Number Not Applicable, Compatible Brake Manufacturer Part Number Not Applicable, Bolt Circle Diameter 4.75 in, Includes Stub Shaft & Mounting Bolts, Motor Frame Designation Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Y Plug-In, 6mm, TubexPlug-In (KQ2U06-99A)
- SKF Single Row Ball Bearings (6010 2RS C3)
- DAYTON AX19 Cogged V-Belt, 21" Outside Length, 1/2" Top Width, 1 Ribs (3VU38)
- TB WOODS 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 5.35" OD (2VP56118)
- FORMSPRAG Backstop, Metal (CL4605-199FD)
- FORMSPRAG Backstop, Metal (CL4605-200FD)
- FORMSPRAG Backstop, Metal (CL4605-5FD)
- FORMSPRAG Backstop, Metal (CL4605-10FD)
- FORMSPRAG Backstop, Metal (CL4990-4FD)
- FORMSPRAG Backstop, Metal (CL4605-2FD)
- STEARNS PRESSURE SPRING TUBE KIT BRAKE AND CLUTCH PARTS AND ACCESSORY (5-66-7471-00)
- Formsprag Brake & Clutch Parts