Shop All Brake & Clutch Parts
Formsprag
Adaptor
Mfr # AC30157
Zoro # G808664531
product price: $1,739.99
/ea
Free Shipping & Returns
$1,739.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FSO and HPI Clutches
- Includes Stub Shaft & Mounting Bolts
- Overall Height 4.63 in
- Overall Length 2.81 in
- Overall Width 4.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Formsprag
- MFR # AC30157
- Zoro # G808664531
- Country of Origin United States
- Category Brake & Clutch Parts
Dimensions
Overall Height | 4.63 in |
Overall Length | 2.81 in |
Overall Width | 4.63 in |
Mount Hole Center-to-Center Length | 3.625 in |
Bolt Circle Diameter | 3.625 in |
Mount Hole Center-to-Center Width | 3.625 in |
Details
For Use With | FSO and HPI Clutches |
Includes | Stub Shaft & Mounting Bolts |
Item | Adaptor |
Product Type | FSO Stub Shaft Adapter |
Description
Adaptor, Product Type FSO Stub Shaft Adapter, Overall Length 2.81 in, Overall Width 4.63 in, Overall Height 4.63 in, Input Voltage Not Applicable, Output Voltage Not Applicable, Frequency Not Applicable, Mounting Location Clutch, For Use With FSO and HPI Clutches, Compatible Brake Grainger Part Number Not Applicable, Compatible Brake Manufacturer Part Number Not Applicable, Bolt Circle Diameter 3.625 in, Includes Stub Shaft & Mounting Bolts, Motor Frame Designation Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B78 V-Belt, 81" Outside Length, 21/32" Top Width, 1 Ribs (3X644)
- BROWNING Mounted Rubber Rubber Mounted Cylindrical Cartridge Ball Bearing - 52100 Steel - Eccentric Lock (RUBRE-112)
- DAYTON Ind Link Single Strand Pk5 (2YEA5)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 12.4 inch OD (3C120E)
- FORMSPRAG Backstop, Metal (CL4605-5FD)
- FORMSPRAG Backstop, Metal (CL4605-10FD)
- FORMSPRAG Backstop, Metal (CL4605-2FD)
- FORMSPRAG Backstop, Metal (CL4990-4FD)
- FORMSPRAG Backstop, Metal (CL4605-200FD)
- FORMSPRAG Backstop, Metal (CL4605-209FD)
- STEARNS Solenoid Kit Electric Brake And Clutch Assembly (10554737)
- Formsprag Brake & Clutch Parts