Shop All Brake & Clutch Parts
Formsprag
Adaptor
Mfr # AC30156
Zoro # G608664533
product price: $1,524.99
/ea
Free Shipping & Returns
$1,524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FSO and HPI Clutches
- Includes Stub Shaft & Mounting Bolts
- Overall Length 2.4 in
- Overall Width 3.88 in
- Overall Height 3.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Formsprag
- MFR # AC30156
- Zoro # G608664533
- Country of Origin United States
- Category Brake & Clutch Parts
Dimensions
Overall Length | 2.4 in |
Overall Width | 3.88 in |
Overall Height | 3.88 in |
Mount Hole Center-to-Center Length | 2.875 in |
Mount Hole Center-to-Center Width | 2.875 in |
Bolt Circle Diameter | 2.875 in |
Details
For Use With | FSO and HPI Clutches |
Includes | Stub Shaft & Mounting Bolts |
Item | Adaptor |
Product Type | FSO Stub Shaft Adapter |
Description
Adaptor, Product Type FSO Stub Shaft Adapter, Overall Length 2.4 in, Overall Width 3.88 in, Overall Height 3.88 in, Input Voltage Not Applicable, Output Voltage Not Applicable, Frequency Not Applicable, Mounting Location Clutch, For Use With FSO and HPI Clutches, Compatible Brake Grainger Part Number Not Applicable, Compatible Brake Manufacturer Part Number Not Applicable, Bolt Circle Diameter 2.875 in, Includes Stub Shaft & Mounting Bolts, Motor Frame Designation Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Wilkerson by Self-Relieving Standard Miniature Regulator with GC620 Gauge, 1/4 in NPT, 15 SCFM Flow (R03-02RG)
- DAYTON 1A402 Flange Mount Bearing (2 Bolt) (1A402)
- CONTINENTAL Double Convoluted Dismountable Air Sprin (FD 138-18 DS G 1/2)
- NTN NTN 2308, SelfAligning Ball Bearing 40 Mm Id X 90 Mm Od X 33 Mm W Cylindrical Bore Open (2308)
- FORMSPRAG Backstop, Metal (CL4605-5FD)
- FORMSPRAG Backstop, Metal (CL4605-199FD)
- FORMSPRAG Backstop, Metal (CL4605-2FD)
- FORMSPRAG Backstop, Metal (CL4605-209FD)
- FORMSPRAG Backstop, Metal (CL4605-10FD)
- FORMSPRAG Backstop, Metal (CL4605-200FD)
- BROWNING Stock Shear Pin, 13/32 in Neck, 3 in OD, For Use With Torq/Gard SHS2 Model Shear Pin Hub (1305341)
- Formsprag Brake & Clutch Parts