Shop All Paper Cutters
Formax
United Rotary Paper Trimmer with Metal Stand - 37" Cutting Length - 10 Sheet Capacity - Gray
Mfr # RT37S
Zoro # G904952181
product price: $927.99
/ea
Free Shipping & Returns
$927.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Formax
- MFR # RT37S
- Zoro # G904952181
- Country of Origin Taiwan, Province of China
- Category Paper Cutters
Description
united's rt37s rotary paper trimer is designed for accuracy, durability and safety. the self-sharpening rotary blade cuts in both directions and is housed in a rugged cutting head which provides a high level of safety. the full length paper clamp automatically engages as the blade passes by for accurate cuts every time. the rt37s is constructed with a rugged steel base and stand, standard/metric alignment grid, a locking side guide for precise alignment and a fabric catch tray for easy cleanup of paper trimmings. the united rt37s cuts stacks up to .039" and up to 10 sheets of paper at a time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWRAPPERS Hand Stretch Wrap 5" x 1000 ft., Cast Style, Green (15A875)
- THE MAIN RESOURCE Adhesive Balance Weight Remover Red (110046)
- BOSTITCH Stapler, w/Sharpener, Red (B696R-RED)
- SEIKO INSTRUMENTS Bulk Address Labels, 1000 Roll (SLP-1RLB)
- FORMAX United Office-Grade Guillotine Paper Trimmer - 15" Cutting Length - 15 Sheet Capacity - Blue (T15)
- ENCORE PACKAGING Corner Protector Cutter, 13x20", Mounted (EP-5825)
- FISKARS Fiskars® Replacement Steel Blade Carriage for 12" Portable Trimmer, 2/Pack (1968701001)
- IDEAL Ideal 4305 Paper Cutter (IDECU0450H)
- BULMAN A503-18 Standard 18in SS All-In-One Counter Mount / Freestanding Paper Dispenser / Cutter (43318PCSSSB)
- BILT-RITE MASTEX HEALTH 21 In Crepe Table Paper (10-68950)
- DAHLE Premium Trimmer and Stand, 51-1/8 in. L (448S)
- Formax Paper Cutters