Shop All Paper Cutters
Formax
United Professional-Grade Guillotine Paper Trimmer - 14" Cutting Length - 40 Sheet Capacity - Blue
Mfr # T14P
Zoro # G304952170
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Formax
- MFR # T14P
- Zoro # G304952170
- Country of Origin Taiwan, Province of China
- Category Paper Cutters
Description
united's t14p paper trimmer is designed for precision, durability and portability. its high-carbon steel blade with ergonomic handle allows users to accurately trim up to 40 sheets at a time and stacks up to 5/32" high. The full length paper clamp automatically engages as the blade is lowered providing outstanding accuracy. safety is key with the t14p, which features an abs plastic shield to keep hands away from the blade. it's built with a rugged steel base that won't warp or crack, standard/metric alignment grid and blade lock for safe transport.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Business Card Holder W/ Adhesive Tape -Inside Dimension: 3.75"W, PK10 (252016)
- BETTER OFFICE PRODUCTS Ivory Certificate Holders, Diploma Holders, Document Covers with Gold Foil Border, 25PK (65250)
- AVERY Insertable Big Tab Plastic Dividers, PK5 (11900)
- GOODWRAPPERS Hand Stretch Wrap 3" x 650 ft., Cast Style, Clear (15A897)
- FORMAX United Office-Grade Guillotine Paper Trimmer - 15" Cutting Length - 15 Sheet Capacity - Blue (T15)
- SWINGLINE Guillotine Paper Trimmer, 15 Sheets, 18In (1152A)
- DAHLE Large Format Premium Rolling Trimmer wit (472S)
- DAHLE Perf. Rolling Paper Trimmer, 12-1/2" Cut (507)
- SWINGLINE ClassicCut Wood Guillotine Trimmer (SWI10008)
- ENCORE PACKAGING Kraft Paper Dispenser, 8x16", Mounted (EP-5910-18)
- IDEAL Guillotine Paper Cutter, for 13.75" Cutti, Sheet Capacity: 40 (IDEKU0467H)
- Formax Paper Cutters