Shop All Paper Cutters
Formax
United Office-Grade Guillotine Paper Trimmer - 15" Cutting Length - 15 Sheet Capacity - Blue
Mfr # T15
Zoro # G104952141
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Formax
- MFR # T15
- Zoro # G104952141
- Country of Origin Taiwan, Province of China
- Category Paper Cutters
Description
united's t15 paper trimmer is designed for precision, durability and portability. its high-carbon steel blade with ergonomic handle allows users to accurately trim up to 15 sheets at a time and stacks up to 1/16" high. the full-length safety guard holds the sheets in place while protecting hands from the blade. standard features include a rugged steel base which won't warp or crack, inch/metric alignment grid with locking side guide, and a blade lock for safety. the sturdy carrying handle allows for easy transport.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELL DELL COMP B1260/1260DN B1265/B1265DNF BLACK (331-7327)
- AVERY 1" Mini Durable Round Binder with Pockets, Black (AVE17167)
- BSC PREFERRED 3 7/16 x 2/3'' White Rectangle Laser Labels, 3000PK (S-10436)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, Laser Marked, Yellow, PK200 (1061065)
- ECONOCO Gift Wrap Cutter, 30" (CT30)
- FISKARS Personal Paper Trimmer, 7 Sheets, 12" Cut Length (154450-1012)
- PARTNERS BRAND Horizontal Paper Cutter, 18", Gray, 1/Each (KP18DIS)
- CARL MANUFACTURING CARL® Professional Rotary Trimmer, 12" Cutting Length, 10 Sheet Capacity, Gray (12200)
- DAHLE Laser Guide 797, for Dale 580/585 Trimmer (797)
- DAHLE Professional Rolling Trimmer, 14-1/8 in L (550)
- DAHLE Premium Guillotine Paper Cutter, 27.5" (569)
- Formax Paper Cutters