Shop All Paper Cutters
Formax
Formax Electric Paper Guillotine Cutter, 1.75"H Paper Cutter, 16.9" Cutting Length
Mfr # Cut-True 22S
Zoro # G004952142
product price: $5,821.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$5,821.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Formax
- MFR # Cut-True 22S
- Zoro # G004952142
- Country of Origin Taiwan, Province of China
- Category Paper Cutters
Description
Formax the formax cut-true 22s electric paper cutter offers precision cutting for paper stacks up to 16.9" wide. This semi-automatic cutter requires very little effort, thanks to its electronically-controlled two-button operation. Simply load a stack of paper, up to 1.75" high, secure with the geared clamp, and press the buttons to engage the hardened-steel guillotine blade.accurate cutting is easy with its spindle-guided back gauge with led digital readout and calibrated scales. These features, combined with the led laser line allow operators to make fine adjustments and see exactly where the blade will cut.the 22s doesn't sacrifce safety for accuracy. In fact, it features an electronically-controlled front safety cover, transparent rear cover, safety lock with key, blade lock, external blade depth adjustment, automatic blade return from any position, easy-to-use blade change safety tool, and a wooden paper push for safe alignment. The rugged metal stand is also included, providing a stable work surface.the cut-true 22s is ideal for transforming brochures, invitations and more, with crisp, accurate cuts, and makes a welcome addition to print shops and in-plant finishing operations. standard features guillotine cutter accurately cuts through paper stacks up to 1.75" high, up to 16.9" wide semi-automatic with electronically-controlled two-hand operation led laser cut line for pinpoint accuracy high-quality hardened steel blade spindle-guided back gauge with led display main switch and safety lock with key electronically-controlled front safety guard transparent rear safety guard geared clamping system automatic blade return from every position calibrated scale for fine adjustments, in both inches and metric common paper sizes clearly marked included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Paper, Copy, 20#, 8.5"x11", Be, PK12 (BL77CDZ)
- BUSINESS SOURCE Easel Document Holder (38950)
- AVERY DENNISON Avery, DISPENSER PACK HOLE REINFORCEMENTS, 1/4in DIA, WHITE5729, 200PK (05729)
- PENTEL Retractable Roller Ball Pen, Fine 0.5 mm, Black (PENBLN75A)
- FORMAX United Blade Replacement Part for C12 Tabletop Guillotine Paper Cutter (C12-10)
- FORMAX United Office-Grade Guillotine Paper Trimmer - 15" Cutting Length - 15 Sheet Capacity - Blue (T15)
- DAHLE Professional Rolling Trimmer, 28-3/8in L (554)
- X-ACTO Square Commercial Grade Wood Base Guillotine Trimmer, 15 Shts, 18"x18" (26618LMR)
- PARTNERS BRAND Horizontal Paper Cutter, 36", Gray, 1/Each (KP36DIS)
- FISKARS Personal Paper Trimmer, 7 Sheets, 12" Cut Length (154450-1012)
- BILT-RITE MASTEX HEALTH 21 In Crepe Table Paper (10-68950)
- Formax Paper Cutters