Shop All Paper Cutters
Formax
® Cut-True Fully-Automatic Electric Guillotine Paper Cutter
Mfr # Cut-True 29A
Zoro # G304952156
product price: $22,603.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.
$22,603.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Formax
- MFR # Cut-True 29A
- Zoro # G304952156
- Country of Origin Poland
- Category Paper Cutters
Description
Formax cut-true fully-automatic electric guillotine paper cutter the formax cut-true 29a electric guillotine paper cutter offers precision cutting for paper stacks up to 20.5" wide. User-friendly, intuitive features include a touchscreen control panel, automatically-adjusting back gauge and the capacity to program up to 100 jobs/100 cuts. An infrared light beam safety curtain provides safety and convenience as it shuts down operation if the light plane is interrupted. operation is simple: utilize the touchscreen control panel to program and select job settings, then load a stack of paper, up to 3.15" high. Set the back gauge using the touchscreen. The bright led cutting line allows operators to see exactly where the blade will cut and make fine adjustments. Electronically-controlled two-hand operation engages the hardened steel blade for crisp, accurate cuts, every time. cutting accuracy is 0.1mm on paper stacks up to 80mm. The cut-true 29a also features a special anti-friction surface with optional wide side tables, making it easier for operators to maneuver large paper stock. A false clamp is included to minimize the risk of marking sensitive paper stock or perfect bound books. In addition, the clamp can be removed to decrease the minimum cut length, and is easily stored within the machine. standard safety features include a lock with key, blade lock, external blade depth adjustment, automatic blade return from any position, easy-to-use blade change safety tool, and a wooden paper push for safe alignment. The cut-true 29a is ideal for transforming large sheets into brochures, invitations and more, with crisp, accurate cuts, and is a welcome addition to print shops and in-plant finishing operations. features: touchscreen control panel electronic two-button operation automatic paper clamp cuts stacks up to 3.15" h led cutting line infrared safety curtain up to 100 programm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSTAMPER "Confidential" Ink Stamp, 1/2"x1-5/8", Red Ink (XST1130)
- OXFORD Two Pocket File Folder, Purple, PK25 (57514)
- ZORO SELECT 31"x48" Magnetic Steel Whiteboard (1NUP3)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20kg, Stainless Steel (12569TR)
- FORMAX United Office-Grade Guillotine Paper Trimmer - 15" Cutting Length - 15 Sheet Capacity - Blue (T15)
- BULMAN PRODUCTS Bulman Products Horizontal Paper Dispenser w/ Cutter, 38-1/4inW x 8-1/2inD x 51inH, Gray (T293-36)
- DAHLE Professional Rolling Trimmer, 51-1/8in L (558)
- VANTAGE Vantage 15E Paper Trimmer, 12" Cut Lth (15E)
- PREMIER MARTIN YALE Premier Martin Yale P212X PolyBoard 10-Sheet Paper Trimmer Plastic Base 14 1/8 x 11 3/8 (P212X)
- PARTNERS BRAND Paper Roll Dispenser, 48", Gray, 1/Each (KP48DIS)
- DAHLE Lg F P Guillotine Paper Cutter, 43-1/4" (585)
- Formax Paper Cutters