Shop All Chemical Neutralizers
Formaldehyde Eater
Neutralizing Spill Kit, 15 gal., Granular
Mfr # 6901-015
Zoro # G6466266
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bucket
- Primary Neutralizing Application Aldehydes
- Neutralizing Capacity 3.50 gal 20% Formaldehyde
- Neutralizes Chemical Type Formaldehyde
- Absorbent Form Granular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Formaldehyde Eater
- MFR # 6901-015
- Zoro # G6466266
- UPC # 637712690115
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 16 in W x 16 in L x 25 in H |
Size of Neutralizer Included | 5 gal |
Container Height | 25 in |
Container Width | 16 in |
Size of Solidifier Included | 30 lb |
Container Length | 16 in |
Description
Spill Kit, Fluids Absorbed Formaldehyde, Neutralizes Chemical Type Formaldehyde, Volume Absorbed Per Kit 3 gal, Container Type Bucket, 5 gal Container Capacity, 16 in W x 16 in L x 25 in H Container Size, Tan, Filled, Sorbents Included Formaldehyde Eater, PPE Included (2) Aprons, (2) Goggles, (2) Pair of Gloves, (2) Pair of HazMat Boots, Additional Components Included Broom and Dust Pan, Caution Tape, Garbage Bag and Zip Tie, Instructions, MSDS Documents, Spill Eater Catalog
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Rainsuit, 3-Piece, Green, PVC/Poliester, 4XL (3882X4)
- JJ KELLER OSHA Training, Safety Advice On 23 Topics (50844)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 1 PR (11-927)
- MOLDEX Cartridge, Snap On/Off, AM, MA, Green, 10 PK, NIOSH (8400)
- FORMALDEHYDE EATER Formaldehyde Neutralizer, 5 gal. (6900-005)
- FORMALDEHYDE EATER Formaldehyde Spill Kit (6901-005)
- BASE EATER Base Neutralizer, 5 gal. (4900-005)
- SPILFYTER Acid Neutralizer, 31 lb, Purple, PK12 (410001)
- HF ACID EATER Chemical Ntrlzr, Hydrofluoric Acids, 5 gal (2900-005)
- SPILL-X -C Caustic-Neutralizing Adsorbent 1 container (GEN382)
- BIOREM-2000 Fuel Eliminator, 15 Gal. (3WMV2)
- Formaldehyde Eater Spill Control Supplies