Shop All Chemical Neutralizers
Formaldehyde Eater
Formaldehyde Neutralizer, 5 gal.
Mfr # 6900-005
Zoro # G4712486
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Primary Neutralizing Application Aldehydes
- Neutralizing Capacity 5.50 gal 30% Formaldehyde
- Neutralizes Chemical Type Formaldehyde
- Absorbent Form Granular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Formaldehyde Eater
- MFR # 6900-005
- Zoro # G4712486
- UPC # 637712690054
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 5 gal |
Size | 5 gal. |
Description
Formaldehyde Neutralizing Granular Sorbent, Fluids Absorbed Chemical, Hazmat, Specific Liquid Compatibility Aldehyde Solutions, Container Type Pail, Composition Detail Acrylic Polymer, Bentonite, Diatomaceous Earth, Industrial Peat Moss, Montmorillonite, Perlite, Polyporalene, Polypropylene, Recycled Cellulose, Vermiculite, Container Type and Capacity 5 gal Pail, Weight 30 lb, Volume 5 gal, Volume Absorbed per Pkg. 5 gal, Specialized Applications Clinics, Hospital, Lab, Deodorizing Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UMBO PolyTuf Blue Aprons 4Mil, 28in x 46in, 250/CS, 250PK (H219-B)
- GASCO Calibration Gas, Hydrogen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-83)
- ALLEGRO INDUSTRIES Knee Pads, Soft, Nylon, PU, Universal, PR (6991-01Q)
- SUPER ANCHOR SAFETY 36"x2" Heavy Duty Tie Off Strap Yellow Nylon w/Forged Large D-ring & Small D-Ring (6031-D)
- FORMALDEHYDE EATER Formaldehyde Spill Kit (6901-005)
- FORMALDEHYDE EATER Neutralizing Spill Kit, 15 gal., Granular (6901-015)
- SPILL BUSTER Base Neutralizer, 2 gal., Lab Caustics (4903-002)
- AMMONIA EATER Ammonia Neutralizer, 5 gal. (4401-005)
- ACID EATER Battery Neutralizer/Degreaser, 32 oz, PK12 (1002-016)
- SPILFYTER Base Neutralizer, 31 lb, Red, PK12 (430001)
- COUGARTRON Hy Performance Neutralizing Fluid, 1 gal (WELC3186)
- Formaldehyde Eater Chemical Neutralizers