Shop All Split Lock Washers
Foreverbolt
Split Lock Washer, For Screw Size M8 18-8 Stainless Steel, NL-19 Finish, 100 PK
Mfr # FBLKWM8P100
Zoro # G8479941
product price: $32.45
/pk 100, $0.32/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish NL-19
- Outside Diameter 14.80 mm
- Minimum Thickness 2 mm
- Maximum Thickness 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foreverbolt
- MFR # FBLKWM8P100
- Zoro # G8479941
- Country of Origin India
- Category Split Lock Washers
Dimensions
For Screw Size | M8 |
Outside Diameter | 14.80 mm |
Inside Diameter | 8.1 mm |
Details
Item | Split Lock Washer |
Material | 18-8 Stainless Steel |
Finish | NL-19 |
Minimum Thickness | 2 mm |
Maximum Thickness | 2 mm |
Standards | ANSI B18.21.1 |
System of Measurement | Metric |
Material Grade/Class | A2 |
Color | Silver |
Rockwell Hardness | C35 |
Application | Fastening, Metalworking |
Thickness Tolerance | +/-0.2 mm |
Material Type | Stainless Steel |
Resistance Properties | Corrosion Resistant |
For Use With | Machine Screws and Nuts |
Lock Washer Type | Split Lock |
Finish Type | Advanced Corrosion Resistance |
Bolt Compatibility | 18-8 |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish NL-19, Material Stainless Steel, For Screw Size M8, Inside Diameter 8.1 mm, Outside Diameter 14.8 mm, Maximum Thickness 2 mm, Minimum Thickness 2 mm, Color Silver, Dimensional Standards ANSI B18.21.1, Material Grade/Class 18-8, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Rockwell Hardness C35, System of Measurement Metric, Thickness Tolerance +/-0.2 mm, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size M5 Steel, Zinc Plated Finish, 100 PK (M37020.050.0001)
- TE-CO Flange Nut, 3/4"-10, Steel, Not Graded, Black Oxide, 1-1/4 in Hex Wd, 1 in Hex Ht (41607)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, DIN 913, M6-1.0x10mm, Alloy Steel Metric Class 14.9 - 45H, 100PK (339593-100)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 2-1/2 in Shank, 1-3/16 in ID, Steel, Zinc Plated (K2025-2-1/2-ZN)
- FOREVERBOLT Split Lock Washer, For Screw Size 3/8 in 18-8 Stainless Steel, NL-19 Finish, 100 PK (FBLK38P100)
- FOREVERBOLT Split Lock Washer, For Screw Size M5 18-8 Stainless Steel, NL-19 Finish, 100 PK (FBLKWM5P100)
- FOREVERBOLT Split Lock Washer, For Screw Size 5/8 in 18-8 Stainless Steel, NL-19 Finish, 25 PK (FBLKW58P25)
- FOREVERBOLT Split Lock Washer, For Screw Size M20 316 Stainless Steel, NL-19 Finish, 10 PK (FB3LKWM20P10)
- FOREVERBOLT Split Lock Washer, For Screw Size M16 316 Stainless Steel, NL-19 Finish, 10 PK (FB3LKWM16P10)
- FOREVERBOLT Split Lock Washer, For Screw Size 3/8 in 316 Stainless Steel, NL-19 Finish, 50 PK (FB3LKW38P50)
- ZORO SELECT Split Lock Washer, For Screw Size 7/8 in Steel, Hot Dipped Galvanized Finish, 5 PK (U37025.087.0001)
- Foreverbolt Split Lock Washers