Shop All Split Lock Washers
Foreverbolt
Split Lock Washer, For Screw Size M5 18-8 Stainless Steel, NL-19 Finish, 100 PK
Mfr # FBLKWM5P100
Zoro # G9681257
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish NL-19
- Outside Diameter 9.2 mm
- Minimum Thickness 1.20 mm
- Maximum Thickness 1.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Foreverbolt
- MFR # FBLKWM5P100
- Zoro # G9681257
- Country of Origin United States
- Category Split Lock Washers
Dimensions
For Screw Size | M5 |
Outside Diameter | 9.2 mm |
Inside Diameter | 5.1 mm |
Details
Item | Split Lock Washer |
Material | 18-8 Stainless Steel |
Finish | NL-19 |
Minimum Thickness | 1.20 mm |
Maximum Thickness | 1.2 mm |
Standards | ANSI B18.21.1 |
System of Measurement | Metric |
Material Grade/Class | A2 |
Thickness Tolerance | +/-0.2 mm |
Rockwell Hardness | C35 |
Application | Fastening, Metalworking |
Color | Silver |
Bolt Compatibility | 18-8 |
Resistance Properties | Corrosion Resistant |
For Use With | Machine Screws and Nuts |
Lock Washer Type | Split Lock |
Finish Type | Advanced Corrosion Resistance |
Material Type | Stainless Steel |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish NL-19, Material Stainless Steel, For Screw Size M5, Inside Diameter 5.1 mm, Outside Diameter 9.2 mm, Maximum Thickness 1.2 mm, Minimum Thickness 1.2 mm, Color Silver, Dimensional Standards ANSI B18.21.1, Material Grade/Class 18-8, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Rockwell Hardness C35, System of Measurement Metric, Thickness Tolerance +/-0.2 mm, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, White Steel Flat Head Phillips Drive, 40 PK (36243)
- PRIME-LINE Wing Nut, #12-24, Stainless Steel, Plain, 10 PK (9076434)
- MIDWEST FASTENER Hex Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 100 PK (03690)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09082)
- FOREVERBOLT Split Lock Washer, For Screw Size 5/8 in 18-8 Stainless Steel, NL-19 Finish, 25 PK (FBLKW58P25)
- FOREVERBOLT Split Lock Washer, For Screw Size M8 18-8 Stainless Steel, NL-19 Finish, 100 PK (FBLKWM8P100)
- FOREVERBOLT Split Lock Washer, For Screw Size M6 18-8 Stainless Steel, NL-19 Finish, 100 PK (FBLKWM6P100)
- FOREVERBOLT Split Lock Washer, For Screw Size 1/4 in 18-8 Stainless Steel, NL-19 Finish, 100 PK (FBLKW14P100)
- FOREVERBOLT Split Lock Washer, For Screw Size #10 18-8 Stainless Steel, NL-19 Finish, 100 PK (FBLKW10P100)
- FOREVERBOLT Split Lock Washer, For Screw Size M10 316 Stainless Steel, NL-19 Finish, 50 PK (FB3LKWM10P50)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Alloy Steel, Zinc Yellow Finish, 50 PK (U37061.037.0001)
- Foreverbolt Lock Washers