Shop All Split Lock Washers
Foreverbolt
Split Lock Washer, For Screw Size M20 316 Stainless Steel, NL-19 Finish, 10 PK
Mfr # FB3LKWM20P10
Zoro # G8480580
product price: $17.35
/pk 10, $1.74/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Finish NL-19
- Outside Diameter 33.60 mm
- Minimum Thickness 4 mm
- Maximum Thickness 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Foreverbolt
- MFR # FB3LKWM20P10
- Zoro # G8480580
- Country of Origin United States
- Category Split Lock Washers
Dimensions
For Screw Size | M20 |
Outside Diameter | 33.60 mm |
Inside Diameter | 20.2 mm |
Details
Item | Split Lock Washer |
Material | 316 Stainless Steel |
Finish | NL-19 |
Minimum Thickness | 4 mm |
Maximum Thickness | 4 mm |
Standards | ANSI B18.21.1 |
System of Measurement | Metric |
Material Grade/Class | A4 |
Thickness Tolerance | +/-0.2 mm |
Rockwell Hardness | C35 |
Application | Fastening, Metalworking |
Color | Silver |
Material Type | Stainless Steel |
Finish Type | Advanced Corrosion Resistance |
Bolt Compatibility | 316 |
For Use With | Machine Screws and Nuts |
Lock Washer Type | Split Lock |
Description
Split Lock Washer, Lock Washer Type Split Lock, Finish NL-19, Material Stainless Steel, For Screw Size M20, Inside Diameter 20.2 mm, Outside Diameter 33.6 mm, Maximum Thickness 4 mm, Minimum Thickness 4 mm, Color Silver, Dimensional Standards ANSI B18.21.1, Material Grade/Class 316, Pack Size Small Pack, Rockwell Hardness C35, System of Measurement Metric, Thickness Tolerance +/-0.2 mm, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 10 PK (U08210.050.0350)
- MIDWEST FASTENER Nylon Insert Lock Nut, M8-1.25, Steel, Class 8, Zinc Plated, 12 PK (31643)
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 2 ft, Stainless Steel, 18-8, Plain Finish (U51067.043.2400)
- ZORO SELECT Sheet Metal Screw, 1/4" x 5/8 in, Black Phosphate Steel Hex Head Slotted Drive, 50 PK (1939PK)
- FOREVERBOLT Split Lock Washer, For Screw Size M10 316 Stainless Steel, NL-19 Finish, 50 PK (FB3LKWM10P50)
- FOREVERBOLT Split Lock Washer, For Screw Size M16 316 Stainless Steel, NL-19 Finish, 10 PK (FB3LKWM16P10)
- FOREVERBOLT Split Lock Washer, For Screw Size 5/8 in 316 Stainless Steel, NL-19 Finish, 25 PK (FB3LKW58P25)
- FOREVERBOLT Split Lock Washer, For Screw Size M8 18-8 Stainless Steel, NL-19 Finish, 100 PK (FBLKWM8P100)
- FOREVERBOLT Split Lock Washer, For Screw Size 5/8 in 18-8 Stainless Steel, NL-19 Finish, 25 PK (FBLKW58P25)
- FOREVERBOLT Split Lock Washer, For Screw Size 3/4 in 316 Stainless Steel, NL-19 Finish, 20 PK (FB3LKW34P20)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK (U51450.031.0001)
- Foreverbolt Split Lock Washers